Shop All Footwear Accessories
Due North
Traction Device, Rubber, 13-1/2, Pull-On, PR
Mfr # V3553570-2XL
Zoro # G710030851
product price: $33.75
/pr
$33.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Coverage Style Heel
- Upper Material Rubber
- Traction Type Rubber
- Traction Device Dimensions 10 in L x 8 7/8 in W x 3 1/2 in H
- Traction Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Due North
- MFR # V3553570-2XL
- Zoro # G710030851
- UPC # 626053645014
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Traction Device Dimensions | 10 in L x 8 7/8 in W x 3 1/2 in H |
Fits Shoe Size | 13 1/2 to 15 |
Fits Footwear Size | 13 1/2 to 15 |
Details
Footwear Coverage Style | Heel |
Upper Material | Rubber |
Traction Type | Rubber |
Traction Material | Rubber |
Traction Attachment Style | Pull-On |
Suggested Environment | Indoor, Outdoor |
Gender | Unisex |
Color | Black |
Item | Traction Device |
Description
Traction Device, Footwear Coverage Style Heel, Upper Material Rubber, Traction Type Rubber, 10 in L x 8 7/8 in W x 3 1/2 in H, Traction Material Rubber, Traction Attachment Style Pull-On, Fits Shoe Size 13 1/2 to 15, Black, Unisex, Indoor, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stick Left Hand Only Welding Glove, Kidskin Palm, M (4NHC9)
- BOUTON Maxiflex Ultimate 15G Gry Nylon Shell Blk MicroFoam Glove Extra Large (112-34-874/XL)
- BRADY Pipe Marker, Domestic Hot Water, 1 In.H (20426)
- ACCUFORM Electronic Scoreboard, 28 inx20 in, White (SCK116)
- DUE NORTH Replacement Spikes, Tungsten/Carbide, PK6 (V3550770-O/S)
- DUE NORTH Purpose Carry Pouch w/ Belt Loop (V3550970-O/S)
- DUE NORTH GripPro™ Spikeless (V3553570-2XL)
- DUE NORTH All Purpose Retention Strap, Rubber, PR (V3550870-O/S)
- DUE NORTH Ice Cleats, Heel/Mid-Sole Coverage, PR (V3551070-O/S)
- DUE NORTH Replacement Spikes, TungstenCarbide, PK100 (V3550670-O/S)
- KGS BOOT GUARD Boot Guard, Brown, Polyurethane, 2 oz. (351)
- Due North Foot Protection