Shop All Overboots and Overshoes
Due North
Traction Device for Shoes, PR
Mfr # V3550270-XL
Zoro # G302492531
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Footwear Application Outdoors
- Shoe Style Foot
- Footwear Sole Pattern Spiked
- Footwear Brand DueNorth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Due North
- MFR # V3550270-XL
- Zoro # G302492531
- UPC # 017166981784
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | XL |
Fits Shoe Size | Men's 13.5 to 15 / Woman's 10 plus |
Fits Footwear Size | Men's 13.5 to 15 |
Details
Color | Black |
Footwear Application | Outdoors |
Shoe Style | Foot |
Footwear Sole Pattern | Spiked |
Footwear Brand | DueNorth |
Features | 6 Tungsten Carbide Due North(R) Ice Diamond(TM) Spikes, Along With the Bi-Directional Tread, Provides Powerful Traction With Maximum Grip, Enhanced Rubber Compound Provides Added Traction and Secure Fit While Retaining Elasticity in Sub-zero Temperatures, Geometrically Designed Top Webbing and Improved Shape Provides a More Comfortable and Secure Fit on a Greater Variety of Footwear, Knurled, Textured Lining and Wide, Thick Heel Strap Grips Footwear Better and Helps Keep Traction Aids in Place for Longer Wear and Optimal Performance |
Upper Material | Rubber |
Insulated | No |
Item | Traction Device for Shoes Oversized |
Description
Traction Device for Shoes Oversized, Foot, Footwear Sole Pattern Spiked, Black, Fits Shoe Size Men's 13.5 to 15 / Woman's 10 plus, Size XL, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC International Marine Organization Life Jacket Sign, IMO212P (IMO212P)
- SIGNMISSION 14 in Height, Vinyl, 14" x 10", WS-D-1014-Wisconsin (WS-D-1014-Wisconsin)
- MIGHTY LINE Floor Marking Tape, Roll, Ornge, Solid, PVC (2RO)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG XL (JD20ND RG XL)
- DUE NORTH Traction Device for Shoes S/M, PR (V3551270-S/M)
- DUE NORTH Traction Device for Shoes L/XL, PR (V3551270-L/XL)
- DUE NORTH Traction Device for Shoes M, PR (V3550270-M)
- DUE NORTH Traction Device for Shoes L, PR (V3550270-L)
- IMPACTO Turbotoe Composite Toe Cap Overshoe, PR (TTCOMPXXL)
- DUNLOP 12 Latex Hazmat Booties, XXL (97591-XXL)
- TALON TRAX Overboot, Mens, 14, 4-Buckle, Blk, Rubber, PR (5AW97)
- Due North Overboots and Overshoes