Shop All Overboots and Overshoes
Due North
Traction Device for Shoes M, PR
Mfr # V3550270-M
Zoro # G702492650
product price: $28.99
/pr
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Insulated No
- Shoe Style Foot
- Upper Material Rubber
- Fits Shoe Size Men's 7.5 to 10 / Women's 8.5 to 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Due North
- MFR # V3550270-M
- Zoro # G702492650
- UPC # 017166981807
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | M |
Fits Shoe Size | Men's 7.5 to 10 / Women's 8.5 to 11 |
Fits Footwear Size | Men's 7.5 to 10 |
Details
Color | Black |
Insulated | No |
Shoe Style | Foot |
Upper Material | Rubber |
Footwear Sole Pattern | Spiked |
Footwear Application | Outdoors |
Footwear Brand | DueNorth |
Features | 6 Tungsten Carbide Due North(R) Ice Diamond(TM) Spikes, Along With the Bi-Directional Tread, Provides Powerful Traction With Maximum Grip, Enhanced Rubber Compound Provides Added Traction and Secure Fit While Retaining Elasticity in Sub-zero Temperatures, Geometrically Designed Top Webbing and Improved Shape Provides a More Comfortable and Secure Fit on a Greater Variety of Footwear, Knurled, Textured Lining and Wide, Thick Heel Strap Grips Footwear Better and Helps Keep Traction Aids in Place for Longer Wear and Optimal Performance |
Item | Traction Device for Shoes M |
Description
Traction Device for Shoes M, Foot, Footwear Sole Pattern Spiked, Black, Fits Shoe Size Men's 7.5 to 10 / Women's 8.5 to 11, Size M, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD FCSG2.5 FastCap Magnifying Bifocal Safety Glasses 2.5 (FCSG2.5)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Orange (50013-500)
- STRANCO Die-Cut Reflective Letter Label, H, 6In H (DWR-6-H-EA)
- NATIONAL MARKER CO 10 in W, 8 in H, Plastic, Red (GL12R)
- DUE NORTH Traction Device for Shoes L, PR (V3550270-L)
- DUE NORTH Traction Device for Shoes L/XL, PR (V3551270-L/XL)
- DUE NORTH Traction Device for Shoes S/M, PR (V3551270-S/M)
- TINGLEY 10 Rubber Overboots with Cleated Outsole (1400.LG)
- SHOES FOR CREWS Overshoes, Unisex, XS, Plain, PR (50)
- IMPACTO Overshoe Steel Toe Guard, Unisex, M, Blk, PR (IMPACTOEM)
- RANGER BY HONEYWELL Overshoes, Men, 14, 2-Buckle, Blk, Rubber, PR (T469/14)
- Due North Foot Protection