Shop All Footwear Accessories
Due North
Replacement Spikes, TungstenCarbide, PK100
Mfr # V3550670-O/S
Zoro # G4565066
product price: $49.59
/pk 100, $0.50/ea
$49.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tungsten/Carbide
- Traction Type Stud
- Length 1/2 in
- Traction Device Dimensions 1/2 in L x 1/2 in W x 1/2 in H
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Due North
- MFR # V3550670-O/S
- Zoro # G4565066
- UPC # 017166974373
- Country of Origin China
- Category Footwear Accessories
Dimensions
Length | 1/2 in |
Traction Device Dimensions | 1/2 in L x 1/2 in W x 1/2 in H |
Width | 1/2 in |
Fits Shoe Size | Universal |
Height | 1/2 in |
Fits Footwear Size | Universal |
Details
Item | Replacement Studs |
Material | Tungsten/Carbide |
Traction Type | Stud |
Traction Material | Tungsten Carbide |
Color | Blue |
Gender | Unisex |
Footwear Brand | DUE NORTH |
Suggested Environment | Outdoor |
For Use on Surface Types | Ice, Snow |
Description
Replacement Studs, Traction Type Stud, 1/2 in L x 1/2 in W x 1/2 in H, Traction Material Tungsten Carbide, Fits Shoe Size Universal, Blue, Unisex, For Use on Surface Types Ice, Snow, Outdoor, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Caution Sign, 20 in H, 20 in W, English, KDD727 (KDD727)
- KISHIGO L, Lime, Class 2, All Mesh Contrast Vest (1195-L)
- ORREFORS Intermezzo Single Double Old Fashion (6257441)
- PEAKWORKS Roofer's Fall Protection Kit, Size: Universal (V8257272)
- DUE NORTH Traction Device, Rubber, 13-1/2, Pull-On, PR (V3553570-2XL)
- DUE NORTH Purpose Carry Pouch w/ Belt Loop (V3550970-O/S)
- DUE NORTH Ice Cleats, Heel/Mid-Sole Coverage, PR (V3551070-O/S)
- DUE NORTH All Purpose Retention Strap, Rubber, PR (V3550870-O/S)
- DUE NORTH Replacement Spikes, Tungsten/Carbide, PK6 (V3550770-O/S)
- DUE NORTH GripPro™ Spikeless (V3553570-2XL)
- KIWI LACES 36 BLACK CASUAL (514292)
- Due North Footwear Accessories