Shop All Traction Devices
Due North
Industrial Footwear Traction, Unisex, PR
Mfr # V3550370-2XL
Zoro # G2779433
product price: $52.49
/pr
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Footwear Coverage Style Heel
- Upper Material Rubber
- Traction Type Stud
- Traction Material Tungsten Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Due North
- MFR # V3550370-2XL
- Zoro # G2779433
- UPC # 17166983481
- Country of Origin China
- Category Traction Devices
Dimensions
Size | 2XL |
Fits Shoe Size | Men's 15-1/2 to 17 / Women's 16-1/2 to 18 |
Fits Footwear Size | Men's 15-1/2 to 17 |
Details
Item | Traction Device |
Gender | Unisex |
Footwear Coverage Style | Heel |
Upper Material | Rubber |
Traction Type | Stud |
Traction Material | Tungsten Carbide |
Traction Attachment Style | Pull-On |
Color | Black |
Footwear Brand | DUE NORTH |
Suggested Environment | Outdoor |
For Use on Surface Types | Ice, Snow |
Description
Traction Device, Footwear Coverage Style Heel, Upper Material Rubber, Traction Type Stud, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 15-1/2 to 17 / Women's 16-1/2 to 18, Black, Unisex, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTANG SURVIVAL Life Jacket, S/M, Orange (MV1254T1-2-S/M-216)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0363-NP_10X7 (LCU4-0363-NP_10X7)
- BRADY Floor Marking Tape, 4" W, Red, 100 ft. L (149648)
- SHOWA Chemical-Resistant Gloves, Blue, M/8, PR (CN740M-08)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size XL (V3550370-XL)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Small (V3550370-S)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Large (V3550370-L)
- DUE NORTH Ice Traction Aid, S/M, PR (V3550170-S/M)
- DUE NORTH Indoor/Outdoor Spikeless Traction Aid, PR (V3553570-S/M)
- DUE NORTH Heel Traction Aid, PR (V3550470-O/S)
- YAKTRAX FOOTWEAR TRACTION, PR (08521)
- Due North Traction Devices