Shop All Traction Devices
Due North
Ice Traction Aid, S/M, PR
Mfr # V3550170-S/M
Zoro # G4992172
product price: $15.45
/pr
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Heel
- Upper Material Rubber
- Traction Type Stud
- Traction Device Dimensions 2 in L x 7 in W x 8 in H
- Traction Material Tungsten Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Due North
- MFR # V3550170-S/M
- Zoro # G4992172
- UPC # 017166983337
- Country of Origin China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 2 in L x 7 in W x 8 in H |
Fits Shoe Size | Men's 3 to 7 / Women's 5 to 9 |
Size | S/M |
Length | 2 in |
Width | 7 in |
Height | 8 in |
Fits Footwear Size | Men's 3 to 7 |
Details
Item | Traction Device |
Footwear Coverage Style | Heel |
Upper Material | Rubber |
Traction Type | Stud |
Traction Material | Tungsten Carbide |
Traction Attachment Style | Pull-On |
Suggested Environment | Outdoor |
For Use on Surface Types | Ice, Snow |
Suggested Traction Environment | Ice, Slip, Snow, Transitional Walking |
Color | Black |
Gender | Unisex |
Material | Natural Rubber |
Footwear Brand | DUE NORTH |
Description
Traction Device, Footwear Coverage Style Heel, Upper Material Rubber, Traction Type Stud, 2 in L x 7 in W x 8 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 3 to 7 / Women's 5 to 9, Black, Unisex, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Traffic Sign, 24 in Height, 18" Width, Fiberglass, Rectangle, English (75200)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-10)
- MCR SAFETY Reversible Inspection Glove, XL, PK12 (8700XL)
- MSA SAFETY Lanyard, 6 ft., Black, Gray (10193748)
- DUE NORTH Ice Traction Aid, L/XL, PR (V3550170-L/XL)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size XL (V3550370-XL)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Small (V3550370-S)
- DUE NORTH Heavy Duty Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Large (V3550570-L)
- DUE NORTH Indoor/Outdoor Spikeless Traction Aid, PR (V3553570-S/M)
- DUE NORTH Ice Cleats, Mid-Sole Coverage, Strap On, PR (V3551170-O/S)
- K1 SERIES Mid-Sole Ice Cleat, Intrinsic, PR (V8770160-O/S)
- Due North Traction Devices