Shop All Traction Devices
Due North
Ice Traction Aid, Black, S, Unisex
Mfr # V3550570-S
Zoro # G5432686
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shoe Size Men's 3 to 7 / Women's 4 to 8
- Traction Material Tungsten Carbide
- Footwear Coverage Style Heel
- Traction Type Stud
- Traction Attachment Style Pull-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Due North
- MFR # V3550570-S
- Zoro # G5432686
- UPC # 017166983818
- Country of Origin China
- Category Traction Devices
Dimensions
Fits Shoe Size | Men's 3 to 7 / Women's 4 to 8 |
Size | S |
Traction Device Dimensions | 3 in L x 8 in W x 3 in H |
Width | 8 in |
Length | 3 in |
Height | 3 in |
Dimensions | 3"L x 6-1-1/2"W x 3"H |
Details
Item | Traction Device |
Traction Material | Tungsten Carbide |
Footwear Coverage Style | Heel |
Traction Type | Stud |
Traction Attachment Style | Pull-On |
Suggested Environment | Outdoor |
For Use on Surface Types | Ice, Snow |
Suggested Traction Environment | Ice, Slip, Snow, Transitional Walking |
Color | Black |
Gender | Unisex |
Material | Natural Rubber |
Upper Material | Rubber |
Footwear Brand | DUE NORTH |
Description
Traction Device, Footwear Coverage Style Heel, Upper Material Rubber, Traction Type Stud, 3 in L x 8 in W x 3 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 3 to 7 / Women's 4 to 8, Black, Unisex, For Use on Surface Types Ice, Snow, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK KASK Super Plasma Work Helmet - Orange (KASKSPW-OR)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 13, 4E Width (500089BLK130)
- CAROLINA SHOE Size 9 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- CAROLINA SHOE Wrk Boots, Mens, 13, EEE, Thinsulate, 8inH, PR (CA7921)
- DUE NORTH Heavy Duty Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size XL (V3550570-XL)
- DUE NORTH Ice Traction Aid, S/M, PR (V3550170-S/M)
- DUE NORTH Ice Cleats, Mid-Sole Coverage, Strap On, PR (V3551170-O/S)
- DUE NORTH Indoor/Outdoor Spikeless Traction Aid, PR (V3553570-S/M)
- DUE NORTH Industrial Footwear Traction, Unisex, PR (V3550370-2XL)
- DUE NORTH Heavy Duty Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Medium (V3550570-M)
- YAKTRAX Footwear Traction, PR (08530)
- Due North Traction Devices