Shop All Traction Devices
Due North
Heavy Duty Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Medium
Mfr # V3550570-M
Zoro # G5432677
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Heel
- Upper Material Rubber
- Traction Type Stud
- Traction Device Dimensions 3 in L x 8 in W x 3 in H
- Traction Material Tungsten Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Due North
- MFR # V3550570-M
- Zoro # G5432677
- UPC # 017166983825
- Country of Origin China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 3 in L x 8 in W x 3 in H |
Fits Shoe Size | Men's 7-1/2 to 10 / Women's 8-1/2 to 11 |
Size | M |
Length | 3 in |
Width | 8 in |
Height | 3 in |
Dimensions | 3"L x 8"W x 3"H |
Fits Footwear Size | Men's 7-1/2 to 10 |
Details
Item | Traction Device |
Footwear Coverage Style | Heel |
Upper Material | Rubber |
Traction Type | Stud |
Traction Material | Tungsten Carbide |
Traction Attachment Style | Pull-On |
Suggested Environment | Outdoor |
For Use on Surface Types | Ice, Snow |
Suggested Traction Environment | Ice, Slip, Snow, Transitional Walking |
Gender | Unisex |
Material | Natural Rubber |
Color | Black |
Footwear Brand | DUE NORTH |
Description
Traction Device, Footwear Coverage Style Heel, Upper Material Rubber, Traction Type Stud, 3 in L x 8 in W x 3 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 7-1/2 to 10 / Women's 8-1/2 to 11, Black, Unisex, For Use on Surface Types Ice, Snow, Outdoor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, Synthetic Leather (CWKMP-58-009)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, Blue (X344100)
- FLORSHEIM Oxford Shoes, Black, 11D, PR (FS2000)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (715SUGB)
- DUE NORTH Heavy Duty Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Large (V3550570-L)
- DUE NORTH Heavy Duty Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size XL (V3550570-XL)
- DUE NORTH Indoor/Outdoor Spikeless Traction Aid, PR (V3553570-L/XL)
- DUE NORTH Ice Traction Aid, S/M, PR (V3550170-S/M)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size XL (V3550370-XL)
- DUE NORTH Industrial Footwear Traction, Unisex, PR (V3550370-2XL)
- WINTER WALKING Traction Device, Unisex, Men's 7 to 9, PR (JD6612-M)
- Due North Foot Protection