Shop All Footwear Accessories
Due North
GripPro™ Spikeless
Mfr # V3553570-2XL
Zoro # G009448145
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Indoor Surfaces|Outdoor Surfaces
- Gender Unisex
- Size 2XL
- Features 40% More Natural Rubber|Flexible up to -65°F/-18°C|Slip-Resistant|Spikeless|Tear-Resistant|Waterproof
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Due North
- MFR # V3553570-2XL
- Zoro # G009448145
- UPC # 626053645014
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Size | 2XL |
Details
Application | Indoor Surfaces|Outdoor Surfaces |
Gender | Unisex |
Features | 40% More Natural Rubber|Flexible up to -65°F/-18°C|Slip-Resistant|Spikeless|Tear-Resistant|Waterproof |
Color | Black |
Material | 100% Natural Rubber |
Description
The DueNorth® GripProTM Spikeless Traction Aids are designed for workers that frequently transition from outdoor to indoor surfaces or working indoors. The non-spiked design does not damage flooring and will provide extra grip in numerous working environments.
- •11 (22/pair) patented hi-vis chevrons are strategically placed to increase grip and reduce the risk of slips and falls
- •Specially designed treads channel water away to deliver enhanced traction
- •Natural rubber material with proprietary polymer blend maintains flexibility even in sub-zero temperatures
- •Slip-on design fits snugly over boots and shoes
- •Easy on-off pull tab provides quick adjustment
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Black PVC SafetyToe Boot, Men's, 13, PR (31261)
- MCR SAFETY Regular Weight Kevlar Cotton 18 Sleeve (9378KC)
- JUSTRITE Countertop Oily Waste Can, 2 Gal., Red (09200)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (92733PUM)
- DUE NORTH Replacement Spikes, TungstenCarbide, PK100 (V3550670-O/S)
- DUE NORTH All Purpose Retention Strap, Rubber, PR (V3550870-O/S)
- DUE NORTH Replacement Spikes, Tungsten/Carbide, PK6 (V3550770-O/S)
- DUE NORTH Traction Device, Rubber, 13-1/2, Pull-On, PR (V3553570-2XL)
- DUE NORTH Purpose Carry Pouch w/ Belt Loop (V3550970-O/S)
- DUE NORTH Ice Cleats, Heel/Mid-Sole Coverage, PR (V3551070-O/S)
- BEST SANITIZERS Replacement Shoe Brush (USP20033)
- Due North Foot Protection