Shop All Footwear Accessories
Due North
All Purpose Retention Strap, Rubber, PR
Mfr # V3550870-O/S
Zoro # G4549571
product price: $9.25
/pr
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Size Universal
- Gender Unisex
- Color Black
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Due North
- MFR # V3550870-O/S
- Zoro # G4549571
- UPC # 017166982545
- Country of Origin China
- Category Footwear Accessories
Dimensions
Size | Universal |
Length | 4 in |
Height | 1/2 in |
Traction Device Dimensions | 4 in L x 1/2 in W x 1/2 in H |
Width | 1/2 in |
Details
Material | Rubber |
Item | Retention Strap |
Gender | Unisex |
Color | Black |
Footwear Brand | DUE NORTH |
Traction Attachment Style | Strap-On |
For Use on Surface Types | Ice, Snow |
Suggested Environment | Outdoor |
Traction Material | Rubber |
Upper Material | Rubber |
Description
Retention Strap, Upper Material Rubber, 4 in L x 1/2 in W x 1/2 in H, Traction Material Rubber, Traction Attachment Style Strap-On, Fits Shoe Size Universal, Black, Unisex, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 13 Gauge Seamless Knit HPPE w/ Flat Transparent Silicone Dip, Shrink Wrapped, Size M (8) (99-1-9632-8-K)
- LABELMASTER Triple Rinsed Container Labl, 6"x6", PK100 (TR333)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, Large, Yellow (8050-SA L)
- ZING Lockout Padlock, KD, Red, 1-3/4"H (7046)
- DUE NORTH Purpose Carry Pouch w/ Belt Loop (V3550970-O/S)
- DUE NORTH Ice Cleats, Heel/Mid-Sole Coverage, PR (V3551070-O/S)
- DUE NORTH Traction Device, Rubber, 13-1/2, Pull-On, PR (V3553570-2XL)
- DUE NORTH Replacement Spikes, TungstenCarbide, PK100 (V3550670-O/S)
- DUE NORTH Replacement Spikes, Tungsten/Carbide, PK6 (V3550770-O/S)
- DUE NORTH GripPro™ Spikeless (V3553570-2XL)
- KIWI LACE BOOT 72"" BLACK (70449)
- Due North Footwear Accessories