Shop All AC & Refrigeration Accessories
Ductmate
Sealing Tape Patches, Butyl, 2inx2in, PK24
Mfr # GR 440 2X2
Zoro # G8720984
product price: $20.35
/pk 24, $0.85/ea
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2 in
- For Use With Galvanized, Galvalume(TM), Aluminized Metal, Stainless Steel and Other Metal Surfaces
- Characteristics Non-Hardening, Non-Skinning
- Thickness 3/16 in
- Application Gaskets, Sealant, Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GR 440 2X2
- Zoro # G8720984
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 2 in |
Width | 2 in |
Details
For Use With | Galvanized, Galvalume(TM), Aluminized Metal, Stainless Steel and Other Metal Surfaces |
Characteristics | Non-Hardening, Non-Skinning |
Thickness | 3/16 in |
Application | Gaskets, Sealant, Adhesive |
Color | Gray |
Item | Butyl Tape Patches |
Temp. Range (F) | -65 Degrees to 220 Degrees |
Compound Style | Butyl |
Agency Compliance | UL, LEED Compliant, FDA 21CFR175.105, MILC-18909B, TT-C- 1796A, Type II, Class B, Ml L-C- 18969B. Type II, Class B |
Description
Butyl Tape Patches, Length 2 in, Width 2 in, Thickness 3/16 in, Color Gray, Compound Style Butyl, Temp. Range (F) -65 Degrees to 220 Degrees , Application Adhesive, Gaskets, Sealant, Characteristics Non-Hardening, Non-Skinning, For Use With Galvanized, Galvalume(TM), Aluminized Metal, Stainless Steel and Other Metal Surfaces, Agency Compliance UL, LEED Compliant, FDA 21CFR175.105, MILC-18909B, TT-C- 1796A, Type II, Class B, Ml L-C- 18969B. Type II, Class B, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VTS AMERICA INC Mounting Brackets For Global Industrial„¢ Wing Air Curtain 150 & 200, White, 3/Pack (1-4-2801-0192)
- LENNOX Lb-21259D Blower Shaft Key, Le41G52 (41G52)
- KOCH FILTER 20x25x4 Standard Capacity Pleated Filter, MERV 8 (102-700-030)
- ERIE Zone Valve, 2 Way, 3/4" NPT, 7.0 CV (VT2327)
- DUCTMATE 55 inch Hurricane Air Brace (GRAIRBRACE55GA)
- DUCTMATE 45 inch Hurricane Air Brace (GRAIRBRACE45GA)
- DUCTMATE 36 inch Hurricane Air Brace (GRAIRBRACE36GA)
- GOODMAN Uncased Coil, 5.0 tons, 28"Hx23"Wx20-1/2"D (CAUF4961D6)
- SCOTSMAN Prefilter Replacement (SC20RC20)
- NU-CALGON Lubricant Additive, 4 oz., Liquid (4057-55)
- TESTO Carrying Case, 10-39/34" L, Black (0516 0260)
- Ductmate AC & Refrigeration Accessories