Shop All Fire and Smoke Dampers
Ductmate
Sandwich Style Insulated Round Duct
Mfr # GRDRI849GA
Zoro # G6844433
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Includes Self-Adhesive Template
- Material Steel
- Standards ASTM D746, UL 94 HB, UL 94 HF 1
- Door Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ductmate
- MFR # GRDRI849GA
- Zoro # G6844433
- UPC # 094726835329
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Door Height | 4 in |
Rough Opening Height | 3 7/8 in |
Duct Diameter | 7 in to 9 in |
Door Width | 8 in |
Rough Opening Width | 7 7/8 in |
Duct Radius | 7" to 9" |
Mounting Stud Length | 2 in |
Rough Opening H x W | 3 7/8 in x 7 7/8 in |
For Nominal Duct Diameter | 7 in, 8 in, 9 in |
Description
Duct Access Door, Door Height 4 in, Door Shape Rectangular, Door Thickness 7/8 in, Door Width 8 in, Fire Rating Not Rated, For Nominal Duct Diameter 7 in, 8 in, 9 in, Hinge Style None, Insulation Material Fiberglass, Latch Type Knobs, Material Thickness 22 ga, Maximum Temperature Rating 200 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable, Rough Opening Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP37)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x25" (6B798)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x15", MERV 14 (2JUX7)
- ERIE Valve, 2 Way, 3/4 in., NPT (VT2323)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12811F2GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12818F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161222GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR849F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI846GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161220F2GA)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ9)
- Ductmate Dampers