Shop All Fire and Smoke Dampers
Ductmate
Sandwich Style Insulated Round Duct
Mfr # GRDRI161224GA
Zoro # G6467867
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Includes Self-Adhesive Template
- Material Steel
- Door Height 12 in
- Rough Opening Height 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRDRI161224GA
- Zoro # G6467867
- UPC # 094726835398
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Door Height | 12 in |
Rough Opening Height | 11 1/2 in |
Door Width | 16 in |
Duct Diameter | 23 in to 24 in |
Rough Opening Width | 15 3/4 in |
Duct Radius | 23" to 24" |
For Nominal Duct Diameter | 23 in, 24 in |
Rough Opening H x W | 11 1/2 in x 15 3/4 in |
Mounting Stud Length | 2 in |
Description
Duct Access Door, Door Height 12 in, Door Shape Rectangular, Door Thickness 7/8 in, Door Width 16 in, Fire Rating Not Rated, For Nominal Duct Diameter 23 in, 24 in, Hinge Style None, Insulation Material Fiberglass, Latch Type Knobs, Material Thickness 20 ga, Maximum Temperature Rating 200 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable, Rough Opening Height 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCULLY 10159 Replacement Vial & Gasket (10159)
- TPI Manual Reset Limit, 80-100KW, 5100 (58604002)
- MASTER FLOW Dual Louver 12X12In White Alum (DA1212W)
- 3M Defoamer, 1 Gal. Container (DEFOAMER)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161220F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12816GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR849F2GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161222F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI849GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161232GA)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGC9)
- Ductmate Fire and Smoke Dampers