Shop All Fire and Smoke Dampers
Ductmate
Sandwich Style Insulated Round Duct
Mfr # GRDRI12820GA
Zoro # G7184624
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Includes Self-Adhesive Template
- Material Steel
- Rough Opening Width 11 3/4 in
- Rough Opening Height 7 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRDRI12820GA
- Zoro # G7184624
- UPC # 094726835374
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Rough Opening Width | 11 3/4 in |
Rough Opening Height | 7 5/8 in |
Duct Radius | 19" to 20" |
Door Width | 12 in |
Duct Diameter | 19 in to 20 in |
Door Height | 8 in |
Rough Opening H x W | 7 5/8 in x 11 3/4 in |
Mounting Stud Length | 2 in |
For Nominal Duct Diameter | 19 in, 20 in |
Description
Duct Access Door, Door Height 8 in, Door Shape Rectangular, Door Thickness 7/8 in, Door Width 12 in, Fire Rating Not Rated, For Nominal Duct Diameter 19 in, 20 in, Hinge Style None, Insulation Material Fiberglass, Latch Type Knobs, Material Thickness 22 ga, Maximum Temperature Rating 200 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable, Rough Opening Height 7 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTVENTS Manual Fndtn Vent W/Damper Gry (500GR)
- ZORO SELECT Refrigerant Scale, Electronic, 200 lb (5PWF9)
- ILIVING Red Explosion Proof 16 in. Ventilation Floor Fan, 1100-Watt, 4240 CFM (ILG8EF16EX)
- GOODMAN 10728343 Limit Switch (10728343)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12816F2GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR849F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161236GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161222GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12818GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161232GA)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 7" x 20" (750720)
- Ductmate Fire and Smoke Dampers