Shop All Fire and Smoke Dampers
Ductmate
Sandwich Style Insulated Round Duct
Mfr # GRDRI12818GA
Zoro # G6496777
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Includes Self-Adhesive Template
- Material Steel
- Duct Diameter 17 in to 18 in
- Standards ASTM D746, UL 94 HB, UL 94 HF 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRDRI12818GA
- Zoro # G6496777
- UPC # 094726835367
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Duct Diameter | 17 in to 18 in |
Door Width | 12 in |
Duct Radius | 17" to 18" |
Rough Opening Width | 11 3/4 in |
Rough Opening Height | 7 5/8 in |
Door Height | 8 in |
Rough Opening H x W | 7 5/8 in x 11 3/4 in |
For Nominal Duct Diameter | 17 in, 18 in |
Mounting Stud Length | 2 in |
Description
Duct Access Door, Door Height 8 in, Door Shape Rectangular, Door Thickness 7/8 in, Door Width 12 in, Fire Rating Not Rated, For Nominal Duct Diameter 17 in, 18 in, Hinge Style None, Insulation Material Fiberglass, Latch Type Knobs, Material Thickness 22 ga, Maximum Temperature Rating 200 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable, Rough Opening Height 7 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Aspen Pad, 13x21 In (110087)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A272)
- TRANE Silicon-Nitride Igniter (IGN00145)
- GREENSEAM Round Snap Lock Pipe, 12 in Duct Dia, Galvanized Steel, 26 GA, 60" L (GR60SPBGP12GA26)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161224F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161236GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12814GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI241844GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12818F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI849GA)
- DAYTON Insulated Access Door, 12 In, Square, Steel (5EFT3)
- Ductmate Fire and Smoke Dampers