Shop All Fire and Smoke Dampers
Ductmate
Sandwich Style Insulated Round Duct
Mfr # GRDRI12814GA
Zoro # G6912132
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Includes Self-Adhesive Template
- Material Steel
- Hinges None
- Door Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRDRI12814GA
- Zoro # G6912132
- UPC # 094726835343
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Door Height | 8 in |
Door Width | 12 in |
Rough Opening Height | 7 5/8 in |
Duct Radius | 12" to 14" |
Duct Diameter | 12 in to 14 in |
Rough Opening Width | 11 3/4 in |
Mounting Stud Length | 2 in |
For Nominal Duct Diameter | 12 in, 13 in, 14 in |
Rough Opening H x W | 7 5/8 in x 11 3/4 in |
Description
Duct Access Door, Door Height 8 in, Door Shape Rectangular, Door Thickness 7/8 in, Door Width 12 in, Fire Rating Not Rated, For Nominal Duct Diameter 12 in, 13 in, 14 in, Hinge Style None, Insulation Material Fiberglass, Latch Type Knobs, Material Thickness 22 ga, Maximum Temperature Rating 200 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Accumulair FB16X25X0.5 Gold 0.5 In. Filter; Pack Of 4 (FB16X25X0.5)
- FIELD CONTROLS Uv-16/120 16" Remote 120V In (UV-16/120)
- RHEEM 470015 Limit Switch - Auto (470015)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 40 Plates - Subcooler - 72k BTU (ACH-30EQ-40H)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161228GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12816GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12818F2GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161222F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI241844GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR8414F2GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161220F2GA)
- Ductmate Dampers