Shop All Fire and Smoke Dampers
Ductmate
Sandwich Style High Temp Round Duct
Mfr # GRDR8414F2GA
Zoro # G6449301
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Includes Self-Adhesive Template
- Material Steel
- Rough Opening Width 7 7/8 in
- Standards ASTM D746, UL 94 HB, UL 94 HF 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRDR8414F2GA
- Zoro # G6449301
- UPC # 094726835473
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Rough Opening Width | 7 7/8 in |
Door Height | 4 in |
Rough Opening Height | 3 7/8 in |
Duct Diameter | 12 in to 14 in |
Duct Radius | 12" to 14" |
Door Width | 8 in |
Rough Opening H x W | 3 7/8 in x 7 7/8 in |
For Nominal Duct Diameter | 12 in, 13 in, 14 in |
Mounting Stud Length | 2 in |
Description
Duct Access Door, Door Height 4 in, Door Shape Rectangular, Door Thickness 1 1/8 in, Door Width 8 in, Fire Rating Not Rated, For Nominal Duct Diameter 12 in, 13 in, 14 in, Hinge Style None, Insulation Material Not Applicable, Latch Type Thumbscrews, Material Thickness 22 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7A624)
- CARRIER Motor, 230/460V, 3-Phase, 1725 rpm (HD58FR232)
- ERIE Ag13A03A 24V On/Off 2 Position (AG13A03A)
- WARMLYYOURS Tempzone™ Bench Mat 120V 11.5'' x 32'', 2.6 sq.ft., 0.4A (TRT120-1.0x2.7)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI849GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12814F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12820GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12814GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161224F2GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12811F2GA)
- DAYTON Square Fire/Smoke Damper, 23-3/4 In. W (3HGK5)
- Ductmate Dampers