Shop All Fire and Smoke Dampers
Ductmate
Sandwich Style High Temp Round Duct
Mfr # GRDR241840F2GA
Zoro # G6959251
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Includes Self-Adhesive Template
- Material Steel
- Finish Galvanized
- Standards ASTM D746, UL 94 HB, UL 94 HF 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRDR241840F2GA
- Zoro # G6959251
- UPC # 094726835565
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Door Height | 18 in |
Rough Opening Height | 17 1/2 in |
Door Width | 24 in |
Rough Opening Width | 23 1/4 in |
Duct Radius | 37" to 40" |
Duct Diameter | 37 in to 40 in |
Mounting Stud Length | 2 in |
For Nominal Duct Diameter | 37 in, 38 in, 39 in, 40 in |
Rough Opening H x W | 17 1/2 in x 23 1/4 in |
Description
Duct Access Door, Door Height 18 in, Door Shape Rectangular, Door Thickness 1 1/8 in, Door Width 24 in, Fire Rating Not Rated, For Nominal Duct Diameter 37 in, 38 in, 39 in, 40 in, Hinge Style None, Insulation Material Not Applicable, Latch Type Thumbscrews, Material Thickness 18 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Temperature Controller (T991A1194)
- VORNADO AIR Vornado® Fit„¢ Personal Air Circulator, Blue (CR1-0225-70)
- ALL-FILTERS 14X14X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (14141.C 4PK)
- AIR HANDLER Cartridge Air Filter, 12x24x12" (2JWA6)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161236GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12811F2GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161222F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161222GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI241844GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12820GA)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK14)
- Ductmate Fire and Smoke Dampers