Shop All Fire and Smoke Dampers
Ductmate
Sandwich Style High Temp Round Duct
Mfr # GRDR241832F2GA
Zoro # G6589247
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Includes Self-Adhesive Template
- Material Steel
- Standards ASTM D746, UL 94 HB, UL 94 HF 1
- Door Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRDR241832F2GA
- Zoro # G6589247
- UPC # 094726835558
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Door Width | 24 in |
Duct Diameter | 29 in to 32 in |
Door Height | 18 in |
Duct Radius | 29" to 32" |
Rough Opening Height | 17 1/2 in |
Rough Opening Width | 23 1/4 in |
For Nominal Duct Diameter | 29 in, 30 in, 31 in, 32 in |
Rough Opening H x W | 17 1/2 in x 23 1/4 in |
Mounting Stud Length | 2 in |
Description
Duct Access Door, Door Height 18 in, Door Shape Rectangular, Door Thickness 1 1/8 in, Door Width 24 in, Fire Rating Not Rated, For Nominal Duct Diameter 29 in, 30 in, 31 in, 32 in, Hinge Style None, Insulation Material Not Applicable, Latch Type Thumbscrews, Material Thickness 18 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA COAL HOD 13-3/4X16-3/4"" (15341)
- BAILEIGH INDUSTRIAL Wood Dust Collector Drum Collector Bag (BA9-1002688)
- DAYTON Blower, 7 3/4 In (1C792)
- DONALDSON Vacuator Valve, P103198 (P103198)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161236GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161232GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161224F2GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR849F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161224GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI241844GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12811F2GA)
- Ductmate Dampers