Shop All Fire and Smoke Dampers
Ductmate
Sandwich Style High Temp Round Duct
Mfr # GRDR161224F2GA
Zoro # G6970643
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Includes Self-Adhesive Template
- Material Steel
- Duct Radius 23" to 24"
- Duct Diameter 23 in to 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRDR161224F2GA
- Zoro # G6970643
- UPC # 094726835541
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Duct Radius | 23" to 24" |
Duct Diameter | 23 in to 24 in |
Door Width | 16 in |
Door Height | 12 in |
Rough Opening Height | 11 1/2 in |
Rough Opening Width | 15 3/4 in |
For Nominal Duct Diameter | 23 in, 24 in |
Rough Opening H x W | 11 1/2 in x 15 3/4 in |
Mounting Stud Length | 2 in |
Description
Duct Access Door, Door Height 12 in, Door Shape Rectangular, Door Thickness 1 1/8 in, Door Width 16 in, Fire Rating Not Rated, For Nominal Duct Diameter 23 in, 24 in, Hinge Style None, Insulation Material Not Applicable, Latch Type Thumbscrews, Material Thickness 20 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY INDUSTRIES Embassy Bracket & End Block Kit Brass (11200001)
- MCDONNELL & MILLER Casting (150-1)
- RHEEM Fp-02 Conversion Kit Lp (FP-02)
- DAYTON Switch (VE1YNW5SG)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI849GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12811F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161224GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161220F2GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12818F2GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12816F2GA)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGD2)
- Ductmate Fire and Smoke Dampers