Shop All Fire and Smoke Dampers
Ductmate
Sandwich Style High Temp Round Duct
Mfr # GRDR161222F2GA
Zoro # G6975455
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Includes Self-Adhesive Template
- Material Steel
- Duct Diameter 21 in to 22 in
- Door Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRDR161222F2GA
- Zoro # G6975455
- UPC # 094726835534
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Duct Diameter | 21 in to 22 in |
Door Width | 16 in |
Duct Radius | 21" to 22" |
Rough Opening Height | 11 1/2 in |
Rough Opening Width | 15 3/4 in |
Door Height | 12 in |
For Nominal Duct Diameter | 21 in, 22 in |
Mounting Stud Length | 2 in |
Rough Opening H x W | 11 1/2 in x 15 3/4 in |
Description
Duct Access Door, Door Height 12 in, Door Shape Rectangular, Door Thickness 1 1/8 in, Door Width 16 in, Fire Rating Not Rated, For Nominal Duct Diameter 21 in, 22 in, Hinge Style None, Insulation Material Not Applicable, Latch Type Thumbscrews, Material Thickness 20 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X20X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (20201.12 6PK)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC04549)
- KEYSTONE 5,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW05CE)
- KING ELECTRIC Thermostat Dp 120/208 /240-22A & 277V-18A White (K102)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12816F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12820GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161228GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161222GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12814GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12818GA)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGA4)
- Ductmate Fire and Smoke Dampers