Shop All Fire and Smoke Dampers
Ductmate
Sandwich Style High Temp Round Duct
Mfr # GRDR12816F2GA
Zoro # G6662214
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Includes Self-Adhesive Template
- Material Steel
- Standards ASTM D746, UL 94 HB, UL 94 HF 1
- Door Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ductmate
- MFR # GRDR12816F2GA
- Zoro # G6662214
- UPC # 094726835503
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Door Height | 8 in |
Duct Radius | 15" to 16" |
Rough Opening Width | 11 3/4 in |
Rough Opening Height | 7 5/8 in |
Duct Diameter | 15 in to 16 in |
Door Width | 12 in |
Rough Opening H x W | 7 5/8 in x 11 3/4 in |
For Nominal Duct Diameter | 15 in, 16 in |
Mounting Stud Length | 2 in |
Description
Duct Access Door, Door Height 8 in, Door Shape Rectangular, Door Thickness 1 1/8 in, Door Width 12 in, Fire Rating Not Rated, For Nominal Duct Diameter 15 in, 16 in, Hinge Style None, Insulation Material Not Applicable, Latch Type Thumbscrews, Material Thickness 22 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Lh33Zs004 Hot Surface Ignitor (LH33ZS004)
- DAIKIN Compressor, 208 to 230V, 1-Phase (668951701)
- YORK S1-Cap44075F Cap, Run (S1-CAP4407)
- TJERNLUND PRODUCTS Rooftop Inducer, 120v, Coated Galvanized Steel, 24 in H. (RT1500H)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161232GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12811F2GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161224F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12818GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12814GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12811GA)
- DAYTON Square Fire/Smoke Damper, 17-3/4 In. W (3HGK4)
- Ductmate Dampers