Shop All Fire and Smoke Dampers
Ductmate
Sandwich Style High Temp Round Duct
Mfr # GRDR12811F2GA
Zoro # G7008574
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Includes Self-Adhesive Template
- Material Steel
- Finish Galvanized
- Door Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRDR12811F2GA
- Zoro # G7008574
- UPC # 094726835480
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Door Height | 8 in |
Rough Opening Width | 11 3/4 in |
Duct Radius | 10" to 11" |
Duct Diameter | 10 in to 11 in |
Rough Opening Height | 7 5/8 in |
Door Width | 12 in |
Rough Opening H x W | 7 5/8 in x 11 3/4 in |
For Nominal Duct Diameter | 10 in, 11 in |
Mounting Stud Length | 2 in |
Description
Duct Access Door, Door Height 8 in, Door Shape Rectangular, Door Thickness 1 1/8 in, Door Width 12 in, Fire Rating Not Rated, For Nominal Duct Diameter 10 in, 11 in, Hinge Style None, Insulation Material Not Applicable, Latch Type Thumbscrews, Material Thickness 22 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLAIR Type 500X Air Transducer (500-AC)
- HONEYWELL Turbo On The Go USB/Battery Powered Fan, Black (HTF090B)
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9110)
- DAYTON Air Pressure Switch Std. Alt. 0 - 4999 ft. (11J11R06779-002)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161232GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12818GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12814F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI846GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR8414F2GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12818F2GA)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGC3)
- Ductmate Dampers