Shop All Pipe Hanger Strap
Ductmate
Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 35 1/2 in H
Mfr # GRRDH34GA20
Zoro # G2839210
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Type Galvanized Steel
- For Use With Round Duct, Light Gauge Tubing or Hoses
- Gauge 20
- Height 35 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ductmate
- MFR # GRRDH34GA20
- Zoro # G2839210
- UPC # 094726835619
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Width | 1 in |
Height | 35 1/2 in |
Height (In.) | 35-1/2 |
Width (In.) | 1 |
Overall Width | 1 in |
Overall Height | 35 1/2 in |
For Nominal Duct Diameter | 34 in |
Compatible with Strapping Size | 1 in |
Mounting Hole Diameter | 1/4 in |
Description
Duct Hanger, For Nominal Duct Diameter 34 in, Gas Appliance Category Not Applicable, Material Steel, Product Type Duct Hangers, Inside Diameter Not Applicable, Load Capacity 260 lb, Material Thickness 20 ga, Compatible with Strapping Size 1 in, Seal Material Not Applicable, Overall Height 35 1/2 in, Overall Length Not Applicable, Standards SMACNA, Weight 0.75 lb, Overall Width 1 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter Not Applicable, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR011240)
- JONES STEPHENS Brass Short Forged Flare Nut, 5/8" Pipe Size (F40012)
- SPEARS 3" Socket CPVC Ball Valve Inline True Union (1832-030C)
- LEGEND VALVE 2-1/2" GALV. SQUARE HEAD PLUG (352-409)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 10-1/2" H (GRRDH09GA20)
- DUCTMATE Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 17 1/2 in H (GRRDH16GA20)
- DUCTMATE Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 19 1/2 in H (GRRDH18GA20)
- DUCTMATE Steel Round Duct Strap Hanger, Up to 50", PK5 (GRDM4703GA)
- DUCTMATE Duct Hanger 20 GA, 1" W (GRRDH07GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 7-1/2" H (GRRDH06GA20)
- ZORO SELECT Hanging Strap, Perforated, 100 Ft L, 304SS (24SS100)
- Ductmate Plumbing Accessories