Shop All Ducting & Venting
Ductmate
Round Gasketed Coupler, 9 in Duct Dia, Metal, 24 GA, 9 in W, 42" L, 9" H
Mfr # GRLABQS9GA
Zoro # G6558447
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 9"
- Width 9 in
- For Use With Round Duct, Light Gauge Tubing or Hoses
- Gauge 24
- Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRLABQS9GA
- Zoro # G6558447
- UPC # 094726835671
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 9" |
Width | 9 in |
Height | 9" |
Inlet Diameter | 9" |
Length | 42" |
Outlet Diameter | 9" |
Duct Fitting Diameter | 9 in |
Duct Fitting Length | 42 in |
For Nominal Duct Diameter | 9 in |
Inside Diameter | 9 in |
Description
Duct Coupler, For Nominal Duct Diameter 9 in, Fabric Material Neoprene, Fold Type Not Applicable, Inlet Diameter 9 in, Product Type Gasketed Coupler, Application Commercial, Residential, Overall Length 42 in, Weight 1.27 lb, Material Steel, Maximum Pressure Rating 30 in wc, Material Thickness 24 ga, Overall Height 9 in, Outlet Diameter 9 in, Maximum Airflow Not Applicable, Overall Width 9 in, Shape Straight, Seal Material Polyethylene, Duct Compatibility Round Spiral, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTALS PLUS Flashing (4YN35)
- AIR SYSTEMS INTL Plastic Filter Bowls, Bb50 Series (WL049)
- SUPERCOOL Power Jet Flush Hose, Reusable (27491)
- AIR HANDLER Ring Panel Air Filter, 20x30" (6GKN0)
- DUCTMATE Round Gasketed Coupler, 11 in Duct Dia, Metal, 24 GA, 11 in W, 42" L, 11" H (GRLABQS11GA)
- DUCTMATE Round Gasketed Coupler, 4 in Duct Dia, Metal, 24 GA, 4 in W, 42" L, 4" H (GRLABQS4GA)
- DUCTMATE Flexible Duct Connector, Polyester, 24 GA, 5 3/4 in W, 50 ft. L (GRPFC3VSGA50)
- DUCTMATE Round Duct Coupler, 8 in Duct Dia, Metal, 24 ga GA, 8 in W, 42" L, 8" H (GRLABQS8GA)
- DUCTMATE Flexible Duct Connector, 26 ga, 6 1/2 in W, 50 ft L, Galvanized Steel (GRPFRO3VGA50)
- DUCTMATE Round Connector Sleeve, 9 in Duct Dia, Metal, 24 GA, 9 in W, 3-1/2" L, 9 in H (GRQS9GA)
- NORDFAB Round Flange Adapter, 14 in Duct Dia, Galvanized Steel, 20 GA, 5" L (8040401830)
- Ductmate Ducting, Venting & Accessories