Shop All Ducting & Venting
Ductmate
Round Gasketed Coupler, 7 in Duct Dia, Metal, 24 GA, 7 in W, 42" L, 7" H
Mfr # GRLABQS7GA
Zoro # G6578634
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 7"
- Width 7 in
- For Use With Round Duct, Light Gauge Tubing or Hoses
- Gauge 24 ga
- Height 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRLABQS7GA
- Zoro # G6578634
- UPC # 094726835657
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 7" |
Width | 7 in |
Height | 7" |
Inlet Diameter | 7 in |
Length | 42" |
Outlet Diameter | 7 in |
Duct Fitting Diameter | 7 in |
Duct Fitting Length | 42 in |
Overall Width | 7 in |
Overall Length | 42 in |
Overall Height | 7 in |
Inside Diameter | 7 in |
For Nominal Duct Diameter | 7 in |
Description
Duct Coupler, For Nominal Duct Diameter 7 in, Fabric Material Neoprene, Fold Type Not Applicable, Inlet Diameter 7 in, Product Type Gasketed Coupler, Application Commercial, Residential, Overall Length 42 in, Weight 1.11 lb, Material Steel, Maximum Pressure Rating 30 in wc, Material Thickness 24 ga, Overall Height 7 in, Outlet Diameter 7 in, Maximum Airflow Not Applicable, Overall Width 7 in, Shape Straight, Seal Material Polyethylene, Duct Compatibility Round Spiral, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X0583, 2PK (16255.13H)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN503003024005)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 3.0 kW (MUH0341)
- DR INFRARED HEATER Yellow 15000-Watt Salamander Construction Single Phase 240-Volt Portable Fan Forced Electric Heater (DR-PS11524)
- DUCTMATE Flexible Duct Connector, 26 ga, 6 1/2 in W, 50 ft L, Galvanized Steel (GRPFRO3VGA50)
- DUCTMATE Flexible Duct Connector, Polyester, 24 GA, 9 in W, 50 ft. L (GRPFC3NGA50)
- DUCTMATE Flexible Duct Connector, Polyester, 24 GA, 5 3/4 in W, 50 ft. L (GRPFC3VSGA50)
- DUCTMATE Round Gasketed Coupler, 9 in Duct Dia, Metal, 24 GA, 9 in W, 42" L, 9" H (GRLABQS9GA)
- DUCTMATE Round Gasketed Coupler, 4 in Duct Dia, Metal, 24 GA, 4 in W, 42" L, 4" H (GRLABQS4GA)
- DUCTMATE Round Connector Sleeve, 5 in Duct Dia, Metal, 24 GA, 5 in W, 3-1/2" L, 5 in H (GRQS5GA)
- DEFLECTO Deflect-O 24 in. L Galvanized Steel Duct (DGD32)
- Ductmate Ducting & Venting