Shop All Ducting & Venting
Ductmate
Round Gasketed Coupler, 6 in Duct Dia, Metal, 24 GA, 6 in W, 42" L, 6" H
Mfr # GRLABQS6GA
Zoro # G6725591
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6"
- Width 6 in
- For Use With Round Duct, Light Gauge Tubing or Hoses
- Gauge 24 ga
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ductmate
- MFR # GRLABQS6GA
- Zoro # G6725591
- UPC # 094726835640
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 6" |
Width | 6 in |
Height | 6" |
Inlet Diameter | 6 in |
Length | 42" |
Outlet Diameter | 6 in |
Duct Fitting Diameter | 6 in |
Duct Fitting Length | 42 in |
Overall Width | 6 in |
Overall Length | 42 in |
Overall Height | 6 in |
Inside Diameter | 6 in |
For Nominal Duct Diameter | 6 in |
Description
Duct Coupler, For Nominal Duct Diameter 6 in, Fabric Material Neoprene, Fold Type Not Applicable, Inlet Diameter 6 in, Product Type Gasketed Coupler, Application Commercial, Residential, Overall Length 42 in, Weight 1.01 lb, Material Steel, Maximum Pressure Rating 30 in wc, Material Thickness 24 ga, Overall Height 6 in, Outlet Diameter 6 in, Maximum Airflow Not Applicable, Overall Width 6 in, Shape Straight, Seal Material Polyethylene, Duct Compatibility Round Spiral, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 9 3/8 in W, 5 1/2 in L, 12" H (8010002306)
- RANCO Heat Pump Reversing Valve, 7/8x1-1/8 In (V10-418140-170)
- KING ELECTRIC Kcv Cove Heater 94" 120V 1125W White (KCV1212-W)
- MCDONNELL & MILLER Sa150-11 Float & Rod For 150 & (SA150-11)
- DUCTMATE Round Connector Sleeve, 7 in Duct Dia, Metal, 24 GA, 7 in W, 3-1/2" L, 7 in H (GRQS7GA)
- DUCTMATE Round Connector Sleeve, 9 in Duct Dia, Metal, 24 GA, 9 in W, 3-1/2" L, 9 in H (GRQS9GA)
- DUCTMATE Round Drain, Galvanized Steel, 12 GA, 3 1/2 in W, 1-3/4" L, 2 in H (GRMD75GAK)
- DUCTMATE Round Connector Sleeve, 14 in Duct Dia, Metal, 24 GA, 14 in W, 3-1/2" L, 14 in H (GRQS14GA)
- DUCTMATE Round Connector Sleeve, 10 in Duct Dia, Metal, 24 GA, 10 in W, 3-1/2" L, 10 in H (GRQS10GA)
- DUCTMATE Round Connector Sleeve, 8 in Duct Dia, Metal, 24 GA, 8 in W, 3-1/2" L, 8 in H (GRQS8GA)
- NORDFAB Round Tap In, 16 in x 8 in Duct Dia, Galvanized Steel, 20 GA, 2" L (8040302869)
- Ductmate Ducting, Venting & Accessories