Shop All Ducting & Venting
Ductmate
Round Gasketed Coupler, 5 in Duct Dia, Metal, 24 GA, 5 in W, 42" L, 5" H
Mfr # GRLABQS5GA
Zoro # G7241184
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 5"
- Width 5 in
- For Use With Round Duct, Light Gauge Tubing or Hoses
- Gauge 24 ga
- Height 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRLABQS5GA
- Zoro # G7241184
- UPC # 094726835633
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 5" |
Width | 5 in |
Height | 5" |
Inlet Diameter | 5 in |
Length | 42" |
Outlet Diameter | 5 in |
Duct Fitting Diameter | 5 in |
Duct Fitting Length | 42 in |
Overall Width | 5 in |
Overall Length | 42 in |
Overall Height | 5 in |
For Nominal Duct Diameter | 5 in |
Inside Diameter | 5 in |
Description
Duct Coupler, For Nominal Duct Diameter 5 in, Fabric Material Neoprene, Fold Type Not Applicable, Inlet Diameter 5 in, Product Type Gasketed Coupler, Application Commercial, Residential, Overall Length 42 in, Weight 0.93 lb, Material Steel, Maximum Pressure Rating 30 in wc, Material Thickness 24 ga, Overall Height 5 in, Outlet Diameter 5 in, Maximum Airflow Not Applicable, Overall Width 5 in, Shape Straight, Seal Material Polyethylene, Duct Compatibility Round Spiral, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Power Cord (3980003100)
- DAYTON Slinger, Heat, 8 In (4C791)
- HOSHIZAKI Packing (427151-02)
- KOCH FILTER 24x24x4 Standard Capacity Pleated Filter, MERV 11 (102-499-031)
- DUCTMATE Flexible Duct Connector, Polyester, 24 GA, 9 in W, 50 ft. L (GRPFC3NGA50)
- DUCTMATE Round Connector Sleeve, 4 in Duct Dia, Metal, 24 GA, 4 in W, 3-1/2" L, 4 in H (GRQS4GA)
- DUCTMATE Round Connector Sleeve, 14 in Duct Dia, Metal, 24 GA, 14 in W, 3-1/2" L, 14 in H (GRQS14GA)
- DUCTMATE Round Gasketed Coupler, 6 in Duct Dia, Metal, 24 GA, 6 in W, 42" L, 6" H (GRLABQS6GA)
- DUCTMATE Round Drain, Galvanized Steel, 12 GA, 3 1/2 in W, 1-3/4" L, 2 in H (GRMD75GAK)
- DUCTMATE Round Gasketed Coupler, 16 in Duct Dia, Metal, 24 GA, 16 in W, 42" L, 16" H (GRLABQS16GA)
- DUCTMATE Round Gasketed Coupler, 14 in Duct Dia, Metal, 24 GA, 14 in W, 42" L, 14" H (GRLABQS14GA)
- Ductmate Ducting & Venting