Shop All Ducting & Venting
Ductmate
Round Gasketed Coupler, 18 in Duct Dia, Metal, 24 GA, 18 in W, 42" L, 18" H
Mfr # GRLABQS18GA
Zoro # G6396171
original price:
$83.31
19% off
new price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 18"
- Width 18 in
- For Use With Round Duct, Light Gauge Tubing or Hoses
- Gauge 24 ga
- Height 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRLABQS18GA
- Zoro # G6396171
- UPC # 094726835756
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 18" |
Width | 18 in |
Height | 18" |
Inlet Diameter | 18 in |
Length | 42" |
Outlet Diameter | 18 in |
Duct Fitting Diameter | 18 in |
Duct Fitting Length | 42 in |
Overall Length | 42 in |
Overall Height | 18 in |
Overall Width | 18 in |
Inside Diameter | 18 in |
For Nominal Duct Diameter | 18 in |
Description
Duct Coupler, For Nominal Duct Diameter 18 in, Fabric Material Neoprene, Fold Type Not Applicable, Inlet Diameter 18 in, Product Type Gasketed Coupler, Application Commercial, Residential, Overall Length 42 in, Weight 2.32 lb, Material Steel, Maximum Pressure Rating 30 in wc, Material Thickness 24 ga, Overall Height 18 in, Outlet Diameter 18 in, Maximum Airflow Not Applicable, Overall Width 18 in, Shape Straight, Seal Material Polyethylene, Duct Compatibility Round Spiral, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Zone Valve, 2 Way, 3/4" NPT, 7.0 CV (VT2327)
- ILC FILTER 16X25X5 H MERV 12 MPR 15001900 2 PIECES ACTUAL SIZE 1575 X 2475 X 438 MADE I (WY-0JSD-1)
- HUNTER Commercial Ceiling Fan, 5ft, Black, 240VAC (76259)
- DAYTON Hinge Kit, 46inWx46inL, Galvanized Steel (20CK50)
- DUCTMATE Round Gasketed Coupler, 4 in Duct Dia, Metal, 24 GA, 4 in W, 42" L, 4" H (GRLABQS4GA)
- DUCTMATE Round Gasketed Coupler, 6 in Duct Dia, Metal, 24 GA, 6 in W, 42" L, 6" H (GRLABQS6GA)
- DUCTMATE Flexible Duct Connector, Polyester, 24 GA, 5 3/4 in W, 50 ft. L (GRPFC3VSGA50)
- DUCTMATE Round Duct Coupler, 8 in Duct Dia, Metal, 24 ga GA, 8 in W, 42" L, 8" H (GRLABQS8GA)
- DUCTMATE Flexible Duct Connector, 26 ga, 6 1/2 in W, 50 ft L, Galvanized Steel (GRPFRO3VGA50)
- DUCTMATE Round Gasketed Coupler, 11 in Duct Dia, Metal, 24 GA, 11 in W, 42" L, 11" H (GRLABQS11GA)
- GREENSEAM Round Reducer, 8 in x 6 in Duct Dia, Galvanized Steel, 24 GA, 8 in W, 6" L, 6 in H (GRR8P6PGA24)
- Ductmate Ducting, Venting & Accessories