Shop All Ducting & Venting
Ductmate
Round Gasketed Coupler, 13 in Duct Dia, Metal, 24 GA, 13 in W, 42" L, 13" H
Mfr # GRLABQS13GA
Zoro # G7176495
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 13"
- Width 13 in
- For Use With Round Duct, Light Gauge Tubing or Hoses
- Gauge 24 ga
- Height 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRLABQS13GA
- Zoro # G7176495
- UPC # 094726835718
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 13" |
Width | 13 in |
Height | 13" |
Inlet Diameter | 13 in |
Length | 42" |
Outlet Diameter | 13 in |
Duct Fitting Diameter | 13 in |
Duct Fitting Length | 42 in |
Overall Width | 13 in |
Overall Length | 42 in |
Overall Height | 13 in |
Inside Diameter | 13 in |
For Nominal Duct Diameter | 13 in |
Description
Duct Coupler, For Nominal Duct Diameter 13 in, Fabric Material Neoprene, Fold Type Not Applicable, Inlet Diameter 13 in, Product Type Gasketed Coupler, Application Commercial, Residential, Overall Length 42 in, Weight 1.77 lb, Material Steel, Maximum Pressure Rating 30 in wc, Material Thickness 24 ga, Overall Height 13 in, Outlet Diameter 13 in, Maximum Airflow Not Applicable, Overall Width 13 in, Shape Straight, Seal Material Polyethylene, Duct Compatibility Round Spiral, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Circulator 24" Non-Oscillating, 115/230VAC, 7100 CFM (4VAC7)
- KWIKOOL Portable Precision Cooling, 5 ton/ 230V/ 50 AMP (KIB6021-2)
- FOSTORIA TPI Infrared Heater Portable Electric 9.50kW 480V (FSP95483)
- ZORO SELECT Return Air Grille, 15.75 X 21.75, White, Steel (4MJN8)
- DUCTMATE Round Connector Sleeve, 8 in Duct Dia, Metal, 24 GA, 8 in W, 3-1/2" L, 8 in H (GRQS8GA)
- DUCTMATE Round Connector Sleeve, 4 in Duct Dia, Metal, 24 GA, 4 in W, 3-1/2" L, 4 in H (GRQS4GA)
- DUCTMATE Round Duct Coupler, 8 in Duct Dia, Metal, 24 ga GA, 8 in W, 42" L, 8" H (GRLABQS8GA)
- DUCTMATE Round Connector Sleeve, 7 in Duct Dia, Metal, 24 GA, 7 in W, 3-1/2" L, 7 in H (GRQS7GA)
- DUCTMATE Round Gasketed Coupler, 18 in Duct Dia, Metal, 24 GA, 18 in W, 42" L, 18" H (GRLABQS18GA)
- DUCTMATE Flexible Duct Connector, 26 ga, 6 1/2 in W, 50 ft L, Galvanized Steel (GRPFRO3VGA50)
- LAMBRO Eave Vent 4In White Plstc Side (164W)
- Ductmate Ducting, Venting & Accessories