Shop All Ducting & Venting
Ductmate
Round Gasketed Coupler, 12 in Duct Dia, Metal, 24 GA, 12 in W, 42" L, 12" H
Mfr # GRLABQS12GA
Zoro # G7139955
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 12"
- Width 12 in
- For Use With Round Duct, Light Gauge Tubing or Hoses
- Gauge 24 ga
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRLABQS12GA
- Zoro # G7139955
- UPC # 094726835701
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 12" |
Width | 12 in |
Height | 12" |
Inlet Diameter | 12 in |
Length | 42" |
Outlet Diameter | 12 in |
Duct Fitting Diameter | 12 in |
Duct Fitting Length | 42 in |
Overall Height | 12 in |
Overall Length | 42 in |
Overall Width | 12 in |
For Nominal Duct Diameter | 12 in |
Inside Diameter | 12 in |
Description
Duct Coupler, For Nominal Duct Diameter 12 in, Fabric Material Neoprene, Fold Type Not Applicable, Inlet Diameter 12 in, Product Type Gasketed Coupler, Application Commercial, Residential, Overall Length 42 in, Weight 1.69 lb, Material Steel, Maximum Pressure Rating 30 in wc, Material Thickness 24 ga, Overall Height 12 in, Outlet Diameter 12 in, Maximum Airflow Not Applicable, Overall Width 12 in, Shape Straight, Seal Material Polyethylene, Duct Compatibility Round Spiral, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Start Relay (4A3683-01)
- DAYTON 36 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (3C512)
- PROMINENCE HOME Espy, 52 in. Flush Mount Ceiling Fan with Light & Remote Control, Bright White (51463-40)
- ZORO SELECT Infrared Cell (712-700-G1)
- DUCTMATE Round Gasketed Coupler, 13 in Duct Dia, Metal, 24 GA, 13 in W, 42" L, 13" H (GRLABQS13GA)
- DUCTMATE Round Connector Sleeve, 12 in Duct Dia, Metal, 24 GA, 12 in W, 3-1/2" L, 12 in H (GRQS12GA)
- DUCTMATE Round Duct Coupler, 8 in Duct Dia, Metal, 24 ga GA, 8 in W, 42" L, 8" H (GRLABQS8GA)
- DUCTMATE Round Gasketed Coupler, 5 in Duct Dia, Metal, 24 GA, 5 in W, 42" L, 5" H (GRLABQS5GA)
- DUCTMATE Round Connector Sleeve, 6 in Duct Dia, Metal, 24 GA, 6 in W, 3-1/2" L, 6 in H (GRQS6GA)
- DUCTMATE Round Connector Sleeve, 9 in Duct Dia, Metal, 24 GA, 9 in W, 3-1/2" L, 9 in H (GRQS9GA)
- NORDFAB Round Tap In, 10 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 8 in W, 8" L (8040302802)
- Ductmate Ducting & Venting