Shop All Ducting & Venting
Ductmate
Round Gasketed Coupler, 10 in Duct Dia, Metal, 24 GA, 10 in W, 42" L, 10" H
Mfr # GRLABQS10GA
Zoro # G6435344
original price:
$130.72
67% off
new price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10"
- Width 10 in
- For Use With Round Duct, Light Gauge Tubing or Hoses
- Gauge 24 ga
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRLABQS10GA
- Zoro # G6435344
- UPC # 094726835688
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" |
Width | 10 in |
Height | 10" |
Inlet Diameter | 10 in |
Length | 42" |
Outlet Diameter | 10 in |
Duct Fitting Diameter | 10 in |
Duct Fitting Length | 42 in |
Overall Height | 10 in |
Overall Width | 10 in |
Overall Length | 42 in |
Inside Diameter | 10 in |
For Nominal Duct Diameter | 10 in |
Description
Duct Coupler, For Nominal Duct Diameter 10 in, Fabric Material Neoprene, Fold Type Not Applicable, Inlet Diameter 10 in, Product Type Gasketed Coupler, Application Commercial, Residential, Overall Length 42 in, Weight 1.49 lb, Material Steel, Maximum Pressure Rating 30 in wc, Material Thickness 24 ga, Overall Height 10 in, Outlet Diameter 10 in, Maximum Airflow Not Applicable, Overall Width 10 in, Shape Straight, Seal Material Polyethylene, Duct Compatibility Round Spiral, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR Filter Humidifier #2 (ALL-2-PDQ-3)
- WHIRLPOOL Energy Star 6,000 BTU 115V Window-Mounted Air Conditioner (WHAW061CW)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Cooling, 2 Pipe, Vertical (TP970B2077/U)
- HONEYWELL R24Db4005 Heat Sequencer With (R24DB4005)
- DUCTMATE Round Connector Sleeve, 7 in Duct Dia, Metal, 24 GA, 7 in W, 3-1/2" L, 7 in H (GRQS7GA)
- DUCTMATE Round Gasketed Coupler, 18 in Duct Dia, Metal, 24 GA, 18 in W, 42" L, 18" H (GRLABQS18GA)
- DUCTMATE Round Connector Sleeve, 5 in Duct Dia, Metal, 24 GA, 5 in W, 3-1/2" L, 5 in H (GRQS5GA)
- DUCTMATE Round Connector Sleeve, 9 in Duct Dia, Metal, 24 GA, 9 in W, 3-1/2" L, 9 in H (GRQS9GA)
- DUCTMATE Round Connector Sleeve, 12 in Duct Dia, Metal, 24 GA, 12 in W, 3-1/2" L, 12 in H (GRQS12GA)
- DUCTMATE Round Gasketed Coupler, 6 in Duct Dia, Metal, 24 GA, 6 in W, 42" L, 6" H (GRLABQS6GA)
- GLOBAL INDUSTRIAL 32' Flame Retardant Flexible Duct for 12 Diameter Fan (292604)
- Ductmate Ducting & Venting