Shop All Ducting & Venting
Ductmate
Round Duct Coupler, 8 in Duct Dia, Metal, 24 ga GA, 8 in W, 42" L, 8" H
Mfr # GRLABQS8GA
Zoro # G6768693
original price:
$54.80
24% off
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- Width 8 in
- For Use With Round Duct, Light Gauge Tubing or Hoses
- Gauge 24 ga
- Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ductmate
- MFR # GRLABQS8GA
- Zoro # G6768693
- UPC # 094726835664
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" |
Width | 8 in |
Height | 8" |
Inlet Diameter | 8 in |
Length | 42" |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 42 in |
Overall Height | 8 in |
Overall Width | 8 in |
Overall Length | 42 in |
Inside Diameter | 8 in |
For Nominal Duct Diameter | 8 in |
Description
Duct Coupler, For Nominal Duct Diameter 8 in, Fabric Material Neoprene, Fold Type Not Applicable, Inlet Diameter 8 in, Product Type Gasketed Coupler, Application Commercial, Residential, Overall Length 42 in, Weight 1.16 lb, Material Steel, Maximum Pressure Rating 30 in wc, Material Thickness 24 ga, Overall Height 8 in, Outlet Diameter 8 in, Maximum Airflow Not Applicable, Overall Width 8 in, Shape Straight, Seal Material Polyethylene, Duct Compatibility Round Spiral, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Sa64-2 Bellows Base Assembly (SA64-2)
- HONEYWELL Th115-A-240S-B 208/240V 2 Wire (TH115-A-24)
- STENS Heavy-Duty Flat Idler, Great Dane Gda10032, 0.375 Id, 5.0625 Width 280-564 (280-564)
- KOCH FILTER SynBag/Pkt Filter, MERV15, 24"x24"x18", 8P (209-108-118)
- DUCTMATE Flexible Duct Connector, 26 ga, 6 1/2 in W, 50 ft L, Galvanized Steel (GRPFRO3VGA50)
- DUCTMATE Flexible Duct Connector, 24 GA, 3 in W, 50 ft. L, 3 in H (GRPFC3HGA50)
- DUCTMATE Round Connector Sleeve, 5 in Duct Dia, Metal, 24 GA, 5 in W, 3-1/2" L, 5 in H (GRQS5GA)
- DUCTMATE Round Gasketed Coupler, 16 in Duct Dia, Metal, 24 GA, 16 in W, 42" L, 16" H (GRLABQS16GA)
- DUCTMATE Round Drain, Galvanized Steel, 12 GA, 3 1/2 in W, 1-3/4" L, 2 in H (GRMD75GAK)
- DUCTMATE Round Connector Sleeve, 10 in Duct Dia, Metal, 24 GA, 10 in W, 3-1/2" L, 10 in H (GRQS10GA)
- SOLER & PALAU Increaser/Reducer, 10-8 (SR10-8)
- Ductmate Ducting, Venting & Accessories