Shop All Ducting & Venting
Ductmate
Round Drain, Galvanized Steel, 12 GA, 3 1/2 in W, 1-3/4" L, 2 in H
Mfr # GRMD75GAK
Zoro # G3553015
original price:
$75.12
23% off
new price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Gauge 12
- Height 2 in
- Construction Material Galvanized Steel
- Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRMD75GAK
- Zoro # G3553015
- UPC # 747548279146
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Width | 3 1/2 in |
Height | 2 in |
Length | 1-3/4" |
Outlet Diameter | 1/2 in |
Duct Fitting Length | 1 3/4 in |
Overall Length | 10 ft |
Overall Height | 2 in |
Overall Width | 3 1/2 in |
Pipe Diameter | 3/4 in |
Funnel Diameter | 3 1/2 in |
Total Height without Cap | 1 1/2 in |
Mounting Hole Diameter | 1 1/8 in |
Inside Diameter | 3/4 in |
Description
Duct Drain, For Nominal Duct Diameter Not Applicable, Product Type Duct Drain, Color Silver, Material Steel, Material Thickness 12 ga, Maximum Pressure Rating Not Applicable, Overall Height 2 in, Overall Length 10 ft, Weight 0.45 lb, Overall Width 3 1/2 in, Pipe Diameter 3/4 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Seal Material Not Applicable, Inlet Diameter Not Applicable, Funnel Diameter 3 1/2 in, Inside Diameter 3/4 in, Shape Oval, Rectangular, Round, Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Elbow Flat 45Dgr 3.25X10 Galv (GV0048)
- AMERICRAFT FAN Belt, 48in, Roof, Exh, 28150 CFM, 3PH, 5HP, TE (BRV-848-5-3-TEFC)
- GERMGUARDIAN HEPA Filter, Odor Reduction (AC4200W)
- AMERICAN METAL FILTER 16 x 20 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS201620)
- DUCTMATE Round Connector Sleeve, 7 in Duct Dia, Metal, 24 GA, 7 in W, 3-1/2" L, 7 in H (GRQS7GA)
- DUCTMATE Flexible Duct Connector, 26 ga, 6 1/2 in W, 50 ft L, Galvanized Steel (GRPFRO3VGA50)
- DUCTMATE Round Connector Sleeve, 12 in Duct Dia, Metal, 24 GA, 12 in W, 3-1/2" L, 12 in H (GRQS12GA)
- DUCTMATE Round Connector Sleeve, 4 in Duct Dia, Metal, 24 GA, 4 in W, 3-1/2" L, 4 in H (GRQS4GA)
- DUCTMATE Round Gasketed Coupler, 18 in Duct Dia, Metal, 24 GA, 18 in W, 42" L, 18" H (GRLABQS18GA)
- DUCTMATE Flexible Duct Connector, 24 GA, 3 in W, 50 ft. L, 3 in H (GRPFC3HGA50)
- DEFLECTO Semi-Rigid 3" x 8 ft. Aluminum Duct (A038/16-A)
- Ductmate Ducting & Venting