Shop All Ducting & Venting
Ductmate
Round Connector Sleeve, 9 in Duct Dia, Metal, 24 GA, 9 in W, 3-1/2" L, 9 in H
Mfr # GRQS9GA
Zoro # G3515486
original price:
$44.00
18% off
new price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 9"
- Width 9 in
- For Use With Round Exhaust HVAC Metal And Flex Duct
- Gauge 24 ga
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRQS9GA
- Zoro # G3515486
- UPC # 094714746156
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 9" |
Width | 9 in |
Height | 9 in |
Inlet Diameter | 9 in |
Length | 3-1/2" |
Outlet Diameter | 9 in |
Duct Fitting Diameter | 9 in |
Duct Fitting Length | 3 1/2 in |
Overall Width | 9 in |
Overall Length | 3 1/2 in |
Overall Height | 9 in |
Inside Diameter | 9 in |
For Nominal Duct Diameter | 9 in |
Description
Connector Sleeve, For Nominal Duct Diameter 9 in, Fabric Material Neoprene, Fold Type Not Applicable, Inlet Diameter 9 in, Product Type Connector Sleeve, Application Commercial, Residential, Overall Length 3 1/2 in, Weight 1.27 lb, Material Steel, Maximum Pressure Rating 30 in wc, Material Thickness 24 ga, Overall Height 9 in, Outlet Diameter 9 in, Maximum Airflow Not Applicable, Overall Width 9 in, Shape Straight, Seal Material Polyethylene, Duct Compatibility Round Spiral, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Heater, 3-1/2 In. L (LDC00039)
- TOUGH GUY Condenser, Dia 5/8, 1/4-28 Thread, L 6 (3HHC9)
- AMERICAN METAL FILTER 14 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101420)
- ACCUMULAIR Pleated Air Filter, 10" x 15" x 2", 6 Pack (FA10X15X2_6)
- DUCTMATE Flexible Duct Connector, Polyester, 24 GA, 9 in W, 50 ft. L (GRPFC3NGA50)
- DUCTMATE Round Gasketed Coupler, 4 in Duct Dia, Metal, 24 GA, 4 in W, 42" L, 4" H (GRLABQS4GA)
- DUCTMATE Round Connector Sleeve, 4 in Duct Dia, Metal, 24 GA, 4 in W, 3-1/2" L, 4 in H (GRQS4GA)
- DUCTMATE Round Gasketed Coupler, 10 in Duct Dia, Metal, 24 GA, 10 in W, 42" L, 10" H (GRLABQS10GA)
- DUCTMATE Round Gasketed Coupler, 14 in Duct Dia, Metal, 24 GA, 14 in W, 42" L, 14" H (GRLABQS14GA)
- DUCTMATE Round Gasketed Coupler, 16 in Duct Dia, Metal, 24 GA, 16 in W, 42" L, 16" H (GRLABQS16GA)
- NORDFAB Round In-Cut, 10 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 14 in W, 14" L (8040300034)
- Ductmate Ducting, Venting & Accessories