Shop All Ducting & Venting
Ductmate
Round Connector Sleeve, 8 in Duct Dia, Metal, 24 GA, 8 in W, 3-1/2" L, 8 in H
Mfr # GRQS8GA
Zoro # G3549585
original price:
$44.75
10% off
new price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- Width 8 in
- For Use With Round Exhaust HVAC Metal And Flex Duct
- Gauge 24 ga
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRQS8GA
- Zoro # G3549585
- UPC # 747548279528
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" |
Width | 8 in |
Height | 8 in |
Inlet Diameter | 8 in |
Length | 3-1/2" |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 3 1/2 in |
Overall Length | 3 1/2 in |
Overall Height | 8 in |
Overall Width | 8 in |
For Nominal Duct Diameter | 8 in |
Inside Diameter | 8 in |
Description
Connector Sleeve, For Nominal Duct Diameter 8 in, Fabric Material Neoprene, Fold Type Not Applicable, Inlet Diameter 8 in, Product Type Connector Sleeve, Application Commercial, Residential, Overall Length 3 1/2 in, Weight 1.16 lb, Material Steel, Maximum Pressure Rating 30 in wc, Material Thickness 24 ga, Overall Height 8 in, Outlet Diameter 8 in, Maximum Airflow Not Applicable, Overall Width 8 in, Shape Straight, Seal Material Polyethylene, Duct Compatibility Round Spiral, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Roof Cap With Built In Damper, Round Duct, Black (636)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 13 (2EKH6)
- CLEVELAND CONTROLS Air Flow Switch, .07/2.0" (DDP-106-112)
- AAON VALVE EXPN SVE8CP100 5X113 (P54220)
- DUCTMATE Flexible Duct Connector, Polyester, 24 GA, 9 in W, 50 ft. L (GRPFC3NGA50)
- DUCTMATE Round Gasketed Coupler, 4 in Duct Dia, Metal, 24 GA, 4 in W, 42" L, 4" H (GRLABQS4GA)
- DUCTMATE Flexible Duct Connector, 24 GA, 3 in W, 50 ft. L, 3 in H (GRPFC3HGA50)
- DUCTMATE Round Connector Sleeve, 14 in Duct Dia, Metal, 24 GA, 14 in W, 3-1/2" L, 14 in H (GRQS14GA)
- DUCTMATE Round Gasketed Coupler, 5 in Duct Dia, Metal, 24 GA, 5 in W, 42" L, 5" H (GRLABQS5GA)
- DUCTMATE Round Connector Sleeve, 5 in Duct Dia, Metal, 24 GA, 5 in W, 3-1/2" L, 5 in H (GRQS5GA)
- LAMBRO 8-Ft. Flexible Semi-Rigid Aluminum Duct 10-In. Diameter (317)
- Ductmate Ducting, Venting & Accessories