Shop All Ducting & Venting
Ductmate
Round Connector Sleeve, 5 in Duct Dia, Metal, 24 GA, 5 in W, 3-1/2" L, 5 in H
Mfr # GRQS5GA
Zoro # G3538534
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 5"
- Width 5 in
- For Use With Round Exhaust HVAC Metal And Flex Duct
- Gauge 24 ga
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ductmate
- MFR # GRQS5GA
- Zoro # G3538534
- UPC # 747548279498
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 5" |
Width | 5 in |
Height | 5 in |
Inlet Diameter | 5 in |
Length | 3-1/2" |
Outlet Diameter | 5 in |
Duct Fitting Diameter | 5 in |
Duct Fitting Length | 3 1/2 in |
Overall Width | 5 in |
Overall Height | 5 in |
Overall Length | 3 1/2 in |
For Nominal Duct Diameter | 5 in |
Inside Diameter | 5 in |
Description
Connector Sleeve, For Nominal Duct Diameter 5 in, Fabric Material Neoprene, Fold Type Not Applicable, Inlet Diameter 5 in, Product Type Connector Sleeve, Application Commercial, Residential, Overall Length 3 1/2 in, Weight 0.93 lb, Material Steel, Maximum Pressure Rating 30 in wc, Material Thickness 24 ga, Overall Height 5 in, Outlet Diameter 5 in, Maximum Airflow Not Applicable, Overall Width 5 in, Shape Straight, Seal Material Polyethylene, Duct Compatibility Round Spiral, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Core Remover Tool, w/ 6 Cores (4PDJ4)
- TRANE Thermal Limit, Open at 190, Close at 160 (SWT01612)
- CARRIER Motor, 208-230/460V, 3-Phase, 850 rpm (HD56AE460)
- DAYTON High Pressure Blower, 3/4 HP, 3 Phase (48LX13)
- DUCTMATE Round Connector Sleeve, 12 in Duct Dia, Metal, 24 GA, 12 in W, 3-1/2" L, 12 in H (GRQS12GA)
- DUCTMATE Round Connector Sleeve, 6 in Duct Dia, Metal, 24 GA, 6 in W, 3-1/2" L, 6 in H (GRQS6GA)
- DUCTMATE Round Duct Coupler, 8 in Duct Dia, Metal, 24 ga GA, 8 in W, 42" L, 8" H (GRLABQS8GA)
- DUCTMATE Round Connector Sleeve, 4 in Duct Dia, Metal, 24 GA, 4 in W, 3-1/2" L, 4 in H (GRQS4GA)
- DUCTMATE Round Connector Sleeve, 14 in Duct Dia, Metal, 24 GA, 14 in W, 3-1/2" L, 14 in H (GRQS14GA)
- DUCTMATE Round Gasketed Coupler, 16 in Duct Dia, Metal, 24 GA, 16 in W, 42" L, 16" H (GRLABQS16GA)
- WESTAFLEX Noninsulated Duct, 5" x 15 ft. (2509)
- Ductmate Ducting & Venting