Shop All Ducting & Venting
Ductmate
Round Connector Sleeve, 3 in Duct Dia, Metal, 24 GA, 3 in W, 3-1/2" L, 3 in H
Mfr # GRQS3GA
Zoro # G3556077
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 3"
- Width 3 in
- For Use With Round Exhaust HVAC Metal And Flex Duct
- Gauge 24 ga
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRQS3GA
- Zoro # G3556077
- UPC # 747548279474
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 3" |
Width | 3 in |
Height | 3 in |
Inlet Diameter | 3 in |
Length | 3-1/2" |
Outlet Diameter | 3 in |
Duct Fitting Diameter | 3 in |
Duct Fitting Length | 3 1/2 in |
Overall Length | 3 1/2 in |
Overall Height | 3 in |
Overall Width | 3 in |
For Nominal Duct Diameter | 3 in |
Inside Diameter | 3 in |
Description
Connector Sleeve, For Nominal Duct Diameter 3 in, Fabric Material Neoprene, Fold Type Not Applicable, Inlet Diameter 3 in, Product Type Connector Sleeve, Application Commercial, Residential, Overall Length 3 1/2 in, Weight 0.76 lb, Material Steel, Maximum Pressure Rating 30 in wc, Material Thickness 24 ga, Overall Height 3 in, Outlet Diameter 3 in, Maximum Airflow Not Applicable, Overall Width 3 in, Shape Straight, Seal Material Polyethylene, Duct Compatibility Round Spiral, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fan Switch, Closes at 90,120-240V (6UED4)
- ZORO SELECT 1/4" Access Valve Union, PK6 (4PDJ1)
- ALL-FILTERS 10X30X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (10301.10 6PK)
- QMARK Double Pole Thermostat. Field Installed (EFFT2)
- DUCTMATE Flexible Duct Connector, 26 ga, 6 1/2 in W, 50 ft L, Galvanized Steel (GRPFRO3VGA50)
- DUCTMATE Round Connector Sleeve, 12 in Duct Dia, Metal, 24 GA, 12 in W, 3-1/2" L, 12 in H (GRQS12GA)
- DUCTMATE Round Gasketed Coupler, 13 in Duct Dia, Metal, 24 GA, 13 in W, 42" L, 13" H (GRLABQS13GA)
- DUCTMATE Round Connector Sleeve, 5 in Duct Dia, Metal, 24 GA, 5 in W, 3-1/2" L, 5 in H (GRQS5GA)
- DUCTMATE Round Gasketed Coupler, 9 in Duct Dia, Metal, 24 GA, 9 in W, 42" L, 9" H (GRLABQS9GA)
- DUCTMATE Round Connector Sleeve, 4 in Duct Dia, Metal, 24 GA, 4 in W, 3-1/2" L, 4 in H (GRQS4GA)
- CAMO Block Heavy Duty Deck Block Foundation Support Base 8 pack, 8PK (420001)
- Ductmate Ducting & Venting