Shop All Caulks & Sealants
Ductmate
Low VOC Duct Sealant, 10.5 oz, Cartridge, Gray, Water Base
Mfr # GRPROSEALT
Zoro # G2896695
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Gray
- Container Type Cartridge
- Sealant Base Water
- Application To Seal Metal and Metal Joints Against Air Leaks In Low, Medium and High Pressure Duct Systems, Indoor Or Outdoor Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRPROSEALT
- Zoro # G2896695
- UPC # 747548274073
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.5 oz |
Container Size | 11 oz |
Container Size and Type | 11 oz Cartridge |
Description
Acrylic Latex Sealant, Color Gray, Application HVAC, Duct and Electrical, Container Size 11 oz, Container Type Cartridge, Resistance Properties Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Sealant Properties Low VOC, Mild Odor, Standards EPA Method 24, LEED Compliant, LEED Credit EQ 4.1, NFPA 90A, NFPA 90B, UL 181B-M, UL 723, Full Cure Time 3 day, Maximum Performance Temperature 220 Degrees F, Minimum Performance Temperature -25 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGTAPE 2 X 60YD (1358464)
- DAP Floor Adhesive, Subfloor Series, Tan, 28 oz, Cartridge (27515)
- OSI FOAM GUN METAL BLK/SILVR (1413066)
- LOCTITE Epoxy Adhesive, White, Syringe (1919325)
- DUCTMATE Low VOC Duct Sealant, 10.5 oz, Cartridge, Gray, Water Base (GRFIBERSEALT)
- DUCTMATE Low VOC Duct Sealant, 1 gal, Pail, Gray, Water Base (GRPROSEAL1)
- DUCTMATE Duct Sealant, 1 gal, Pail, Gray, Water Base (GRFIBERSEAL1)
- MIRACLE-GRO MG Liquid Houseplant 8 oz (1000552)
- MAGIC LUBE 5 oz. Tube of Lubricant/ Sealant Silicone Based (ALA-60-1001)
- LOCTITE Sealant, 300 mL, Cartridge, Black, Silicone Base (231232)
- 3M Edge Sealing Compound, 5 oz, Tube, Clear, Hybrid Base (21531)
- Ductmate Caulks & Sealants