Shop All Pipe Thread Sealant Tape
Ductmate
Gasket Tape, 5/8 In. W, 300 In. L, PK2
Mfr # GR 440 3/16X5/8
Zoro # G5408532
product price: $40.15
/pk 2, $20.08/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Butyl/Proprietary Co-Polymers
- Application Adhesive, Gaskets, Sealant
- Thickness 3/16 in
- Color Tan/Gray
- Performance Temp. Range -40 Degrees F to 190 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GR 440 3/16X5/8
- Zoro # G5408532
- UPC # 747548317183
- Country of Origin United States
- Category Pipe Thread Sealant Tape
Dimensions
Width | 5/8 in |
Length | 300 in |
Details
Item | Gasket Tape |
Material | Butyl/Proprietary Co-Polymers |
Application | Adhesive, Gaskets, Sealant |
Thickness | 3/16 in |
Color | Tan/Gray |
Performance Temp. Range | -40 Degrees F to 190 Degrees F |
Series | DM 440 |
Density | 1.45g/cc +/-.05% |
Standards | UL 723 (ASTM E-84-84) |
Tape Adhesive Material | Rubber |
Tape Thickness | 3/16 in |
Tape Color | Gray/Tan |
Tape Resistance Properties | Water-Resistant |
Adhesive Material | Rubber |
Description
Series DM 440, Tape Adhesive Material Rubber, Standards UL 723 (ASTM E-84-84), Tape Color Gray/Tan, Tape Resistance Properties Water-Resistant, Tape Thickness 3/16 in, Gasket Tape, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 1L Bottle (12200)
- 3M Masking Tape, Tan, 15/16 in. W, 7.3 mil (501+)
- 3M Double Sided Tape, Acrylic Foam, 3/4in, PK2 (4658)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G506)
- ZORO SELECT Sealant Tape, 3/4 x 520 In (21TF26)
- ZORO SELECT Thread Sealant Tape, White, PTFE, 260" L (50011)
- TEADIT Joint Sealant, Expanded PTFE, 1" x 30 ft. (SL24B.30.1)
- CS HYDE Tape, PTFE Ctd Fibrglss, 10 mil, 2"x36 yd. (21-10S-2-36)
- 3M Thread Sealant and Lubricant Tape, PK12 (48-1/2"x520)
- USA INDUSTRIALS ePTFE Gasket Tape with Adhesive - .118" T x 1" W x 25 ft L (BULK-GT-EPTFE-55)
- ANTI-SEIZE TECHNOLOGY Gasket-Making Tape POLY-TEMP(R), White (28014)
- Ductmate Pipe Sealants