Shop All Ducting & Venting
Ductmate
Flexible Duct Connector, Polyester, 24 GA, 5 3/4 in W, 50 ft. L
Mfr # GRPFC3VSGA50
Zoro # G3010716
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 3/4 in
- Gauge 24 ga
- Construction Material Polyester
- Length 50 ft.
- Coating Galvanized / Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRPFC3VSGA50
- Zoro # G3010716
- UPC # 747548274486
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Width | 5 3/4 in |
Length | 50 ft. |
Duct Fitting Length | 50 ft |
Overall Width | 5 3/4 in |
Overall Length | 50 ft |
Description
Flexible Duct Connector, Fabric Material Vinyl, Fold Type Power Lock, Product Type Flexible Duct Connector, Overall Length 50 ft, Material Steel, Maximum Pressure Rating 10 in wc, Material Thickness 24 ga, Overall Width 5 3/4 in, Shape Straight, Maximum Temperature Rating 200 Degrees F, Finish Galvanized, Standards ASTM, NFPA 90A and 90B, SMACNA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES EX Plastic Blower, 25ft. Ducting, 16" (9558-25)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1-1/4 (VG1845DN)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x29", MERV 11 (5W445)
- AIR KING Fan 12" 120VAC (9312)
- DUCTMATE Round Connector Sleeve, 6 in Duct Dia, Metal, 24 GA, 6 in W, 3-1/2" L, 6 in H (GRQS6GA)
- DUCTMATE Round Gasketed Coupler, 6 in Duct Dia, Metal, 24 GA, 6 in W, 42" L, 6" H (GRLABQS6GA)
- DUCTMATE Round Connector Sleeve, 5 in Duct Dia, Metal, 24 GA, 5 in W, 3-1/2" L, 5 in H (GRQS5GA)
- DUCTMATE Round Gasketed Coupler, 5 in Duct Dia, Metal, 24 GA, 5 in W, 42" L, 5" H (GRLABQS5GA)
- DUCTMATE Round Gasketed Coupler, 13 in Duct Dia, Metal, 24 GA, 13 in W, 42" L, 13" H (GRLABQS13GA)
- DUCTMATE Flexible Duct Connector, 26 ga, 6 1/2 in W, 50 ft L, Galvanized Steel (GRPFRO3VGA50)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 18-1/4" L (8040400004)
- Ductmate Ducting & Venting