Shop All Vent and Duct Insulation
Ductmate
Duct Insulation, 1", 50 Ft.
Mfr # PA48F1W50
Zoro # G5007396
product price: $556.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liner
- Duct Insulation Material Polyester
- Density 1.6 lb
- Duct Insulation Width 48 in
- Duct Insulation Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # PA48F1W50
- Zoro # G5007396
- UPC # 747548290295
- Country of Origin United States
- Category Vent and Duct Insulation
Dimensions
Duct Insulation Width | 48 in |
Duct Insulation Length | 50 ft |
Length | 50 ft |
Width | 48 in |
Overall Width | 48 in |
Inside Diameter | 3 in |
Overall Length | 50 ft |
Description
Duct Liner, Overall Width 48 in, Overall Length 50 ft, Thickness 1 in, Material Polyester, Jacket Material Foil Scrim Kraft, Insulation Value 4.2, Insulation Density 1.6 lb, Product Type Duct Insulation, Shape Rectangular, Round, Color Silver, Maximum Temperature Rating 250 Degrees F, Minimum Temperature Rating Not Applicable, Material Thickness Not Applicable, Series PolyArmor, Inside Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Filters for Broan/Nutone Model S99010316 11-1/4 x 11-3/4 x 3/8 inches (A60127)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 5 In (C631-500D R)
- AIR CONDITIONING PRODUCTS CO 12 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 12")
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 350 psi (425-CB)
- DUCTMATE Duct Insulation, 2", 50 Ft. (PA48F2W50)
- JOHNS MANVILLE Duct Insulation, 1" x 24" x 48" (17750)
- JOHNS MANVILLE 1/2 in x 48 in x 96 in Calcium Silicate High Temperature Insulation (638322)
- JAYDEE FIFLEXMESH 48" x 150' EIFS Mesh, 4.5oz, Ext, Wht, 48"X150ft, White (EF-48150)
- OWENS CORNING ProPink ComfortSeal 75 in W X 50 ft L Unfaced Ridged Sill Gasket Roll 3125 sq ft (3FS)
- KNAUF INSULATION 1.0# 2"X48"X75' (R 6.0) Knauf Fsk Fg Duct Wrap (502900)
- JOHNS MANVILLE Duct Insulation Wrap, 25 ft L x 48 in W, Thickness 1 1/2 in, Fiberglass (670378)
- Ductmate Heating Ventilation