Shop All Pipe Hanger Strap
Ductmate
Duct Hanger, Galvanized Steel, 20 GA, 1" W x 5-1/2" H
Mfr # GRRDH04GA20
Zoro # G3536793
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Width 1"
- Height 5-1/2"
- Material Steel
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ductmate
- MFR # GRRDH04GA20
- Zoro # G3536793
- UPC # 747548279382
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Width | 1" |
Height | 5-1/2" |
Bolt Size (In.) | 1/4 |
Height (In.) | 5-1/2 |
Pipe Size (In.) | 4 |
Width (In.) | 1 |
Overall Height | 5 1/2 in |
Overall Width | 1 in |
Compatible with Strapping Size | 1 in |
Mounting Hole Diameter | 1/4 in |
For Nominal Duct Diameter | 4 in |
Description
Duct Hanger, For Nominal Duct Diameter 4 in, Gas Appliance Category Not Applicable, Material Steel, Product Type Duct Hangers, Inside Diameter Not Applicable, Load Capacity 260 lb, Material Thickness 20 ga, Compatible with Strapping Size 1 in, Seal Material Not Applicable, Overall Height 5 1/2 in, Overall Length Not Applicable, Standards SMACNA, Weight 0.13 lb, Overall Width 1 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter Not Applicable, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT 316 SS Threaded Cap (60RDC111N034)
- FLEXTRON Gas Line Hose 1/2'' O.D. x 30'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-30B)
- ANVIL 1/2X2 Xh Blk Steel CW Nipple (0330514407)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LV050MTV)
- DUCTMATE Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 25 1/2 in H (GRRDH24GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 15-1/2" H (GRRDH14GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 11-1/2" H (GRRDH10GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 6-1/2" H (GRRDH05GA20)
- DUCTMATE Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 19 1/2 in H (GRRDH18GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 7-1/2" H (GRRDH06GA20)
- ZORO SELECT Duct Strapping, Galvanized Steel, 30 GA, 1 1/2 in W x (DS-301.5)
- Ductmate Pipe Hanger Strap