Shop All Pipe Hanger Strap
Ductmate
Duct Hanger, Galvanized Steel, 20 GA, 1" W x 15-1/2" H
Mfr # GRRDH14GA20
Zoro # G3558256
original price:
$31.68
72% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Width 1"
- Gauge 20
- Height 15-1/2"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRRDH14GA20
- Zoro # G3558256
- UPC # 747548279467
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Width | 1" |
Height | 15-1/2" |
Pipe Size (In.) | 14 |
Height (In.) | 15-1/2 |
Bolt Size (In.) | 1/4 |
Width (In.) | 1 |
Overall Width | 1 in |
Overall Height | 15 1/2 in |
For Nominal Duct Diameter | 14 in |
Mounting Hole Diameter | 1/4 in |
Compatible with Strapping Size | 1 in |
Description
Duct Hanger, For Nominal Duct Diameter 14 in, Gas Appliance Category Not Applicable, Material Steel, Product Type Duct Hangers, Inside Diameter Not Applicable, Load Capacity 260 lb, Material Thickness 20 ga, Compatible with Strapping Size 1 in, Seal Material Not Applicable, Overall Height 15 1/2 in, Overall Length Not Applicable, Standards SMACNA, Weight 0.45 lb, Overall Width 1 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter Not Applicable, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3 Inch X 4 Inch ABS 90 Deg Reducing Closet Bend (6793104)
- LEGEND VALVE 1/2" T-3001 GAS BALL VALVE (102-613)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1-1/4" Pipe Size, Socket (9851-012)
- ZORO SELECT 304 Stainless Steel Tee, 3/8 in x 3/8 in x 3/8 in Fitting Pipe Size, Class 150 (40TE111N038)
- DUCTMATE Duct Hanger 20 GA, 1" W (GRRDH07GA20)
- DUCTMATE Steel Round Duct Strap Hanger, Up to 50", PK5 (GRDM4703GA)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 13-1/2" H (GRRDH12GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 7-1/2" H (GRRDH06GA20)
- DUCTMATE Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 19 1/2 in H (GRRDH18GA20)
- DUCTMATE Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 17 1/2 in H (GRRDH16GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 11-1/2" H (GRRDH10GA20)
- Ductmate Pipe Hanger Strap