Shop All Pipe Hanger Strap
Ductmate
Duct Hanger, Galvanized Steel, 20 GA, 1" W x 13-1/2" H
Mfr # GRRDH12GA20
Zoro # G3536242
original price:
$24.25
64% off
new price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Width 1"
- Material Steel
- Height 13-1/2"
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRRDH12GA20
- Zoro # G3536242
- UPC # 747548279450
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Width | 1" |
Height | 13-1/2" |
Bolt Size (In.) | 1/4 |
Height (In.) | 13-1/2 |
Pipe Size (In.) | 12 |
Width (In.) | 1 |
Overall Width | 1 in |
Overall Height | 13 1/2 in |
Compatible with Strapping Size | 1 in |
Mounting Hole Diameter | 1/4 in |
For Nominal Duct Diameter | 12 in |
Description
Duct Hanger, For Nominal Duct Diameter 12 in, Gas Appliance Category Not Applicable, Material Steel, Product Type Duct Hangers, Inside Diameter Not Applicable, Load Capacity 260 lb, Material Thickness 20 ga, Compatible with Strapping Size 1 in, Seal Material Not Applicable, Overall Height 13 1/2 in, Overall Length Not Applicable, Standards SMACNA, Weight 0.4 lb, Overall Width 1 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter Not Applicable, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-12-12)
- MILWAUKEE VALVE 1-1/4" FNPT Brass Ball Valve Inline (BA-475BMS 1 1/4)
- PARKER Brass Hex Head Plug, MNPT, 3/8" Pipe Size (VS218P-6)
- KOHLER Touchless Valve Piston, Replacement (1056873)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 6-1/2" H (GRRDH05GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 11-1/2" H (GRRDH10GA20)
- DUCTMATE Duct Hanger 20 GA, 1" W (GRRDH07GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 7-1/2" H (GRRDH06GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 15-1/2" H (GRRDH14GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 10-1/2" H (GRRDH09GA20)
- NORDFAB Pipe Hanger, 16 in Duct Dia, Galvanized Steel, 14 GA, 18-3/8" L x (8010004167)
- Ductmate Pipe Hanger Strap