Shop All Pipe Hanger Strap
Ductmate
Duct Hanger, Galvanized Steel, 20 GA, 1" W x 11-1/2" H
Mfr # GRRDH10GA20
Zoro # G3519311
original price:
$15.99
47% off
new price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Width 1"
- Height 11-1/2"
- Material Steel
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRRDH10GA20
- Zoro # G3519311
- UPC # 747548279443
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Width | 1" |
Height | 11-1/2" |
Pipe Size (In.) | 10 |
Bolt Size (In.) | 1/4 |
Width (In.) | 1 |
Height (In.) | 11-1/2 |
Overall Height | 11 1/2 in |
Overall Width | 1 in |
For Nominal Duct Diameter | 10 in |
Mounting Hole Diameter | 1/4 in |
Compatible with Strapping Size | 1 in |
Description
Duct Hanger, For Nominal Duct Diameter 10 in, Gas Appliance Category Not Applicable, Material Steel, Product Type Duct Hangers, Inside Diameter Not Applicable, Load Capacity 260 lb, Material Thickness 20 ga, Compatible with Strapping Size 1 in, Seal Material Not Applicable, Overall Height 11 1/2 in, Overall Length Not Applicable, Standards SMACNA, Weight 0.4 lb, Overall Width 1 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter Not Applicable, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Coupling, 4", 150,304, Thrd Heavy (4381031910)
- ANVIL 3/8" FNPT Galvanized Tee (0311029607)
- KOHLER Strainer Body Lever Lift (29060-G)
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 24 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock (17CP-24-MH)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 15-1/2" H (GRRDH14GA20)
- DUCTMATE Steel Round Duct Strap Hanger, Up to 50", PK5 (GRDM4703GA)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 13-1/2" H (GRRDH12GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 5-1/2" H (GRRDH04GA20)
- DUCTMATE Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 17 1/2 in H (GRRDH16GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 9-1/2" H (GRRDH08GA20)
- ZORO SELECT Duct Strapping, Galvanized Steel, 20 GA, 1 in W x (DS-201)
- Ductmate Plumbing Accessories