Shop All Pipe Hanger Strap
Ductmate
Duct Hanger 20 GA, 1" W
Mfr # GRRDH07GA20
Zoro # G3547327
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Width 1"
- Material Steel
- Height 8-1/2"
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRRDH07GA20
- Zoro # G3547327
- UPC # 747548279412
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Width | 1" |
Height | 8-1/2" |
Bolt Size (In.) | 1/4 |
Height (In.) | 8-1/2 |
Pipe Size (In.) | 7 |
Width (In.) | 1 |
Overall Width | 1 in |
Overall Height | 8 1/2 in |
For Nominal Duct Diameter | 7 in |
Mounting Hole Diameter | 1/4 in |
Compatible with Strapping Size | 1 in |
Description
Duct Hanger, For Nominal Duct Diameter 7 in, Gas Appliance Category Not Applicable, Material Steel, Product Type Duct Hangers, Inside Diameter Not Applicable, Load Capacity 260 lb, Material Thickness 20 ga, Compatible with Strapping Size 1 in, Seal Material Not Applicable, Overall Height 8 1/2 in, Overall Length Not Applicable, Standards SMACNA, Weight 0.3 lb, Overall Width 1 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter Not Applicable, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 17)
- SANI-LAV 5" W x 1-1/4" L x 6-1/2" H, Splash Mount, Solid Cast Brass (2002)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LV050MTV)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (7010310)
- DUCTMATE Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 17 1/2 in H (GRRDH16GA20)
- DUCTMATE Steel Round Duct Strap Hanger, Up to 50", PK5 (GRDM4703GA)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 7-1/2" H (GRRDH06GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 9-1/2" H (GRRDH08GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 11-1/2" H (GRRDH10GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 13-1/2" H (GRRDH12GA20)
- NORDFAB Pipe Hanger, 16 in Duct Dia, Galvanized Steel, 14 GA, 18-3/8" L x (8010004167)
- Ductmate Pipe Hanger Strap