Shop All Pipe Hanger Strap
Ductmate
Duct Hanger 20 GA, 1 in W
Mfr # GRRDH26GA20
Zoro # G2839256
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Galvanized Steel
- For Use With Round Duct, Light Gauge Tubing or Hoses
- Width 1 in
- Height 27 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ductmate
- MFR # GRRDH26GA20
- Zoro # G2839256
- UPC # 094726835572
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Width | 1 in |
Height | 27 1/2 in |
Height (In.) | 27-1/2 |
Width (In.) | 1 |
Overall Height | 27 1/2 in |
Overall Width | 1 in |
Compatible with Strapping Size | 1 in |
For Nominal Duct Diameter | 26 in |
Mounting Hole Diameter | 1/4 in |
Description
Duct Hanger, For Nominal Duct Diameter 26 in, Gas Appliance Category Not Applicable, Material Steel, Product Type Duct Hangers, Inside Diameter Not Applicable, Load Capacity 260 lb, Material Thickness 20 ga, Compatible with Strapping Size 1 in, Seal Material Not Applicable, Overall Height 27 1/2 in, Overall Length Not Applicable, Standards SMACNA, Weight 0.6 lb, Overall Width 1 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter Not Applicable, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381001010)
- ROEBIC PDO-32 DRAIN OPENER 32OZ PROF (PDO12Q)
- DIXON Hose Valve, 1-1/2 in Nominal, FNPT x Male NH NST End Style, Brass Body, Hand wheel Actuator (AV150)
- HOME-FLEX Home-flex 4903217 Underground 0.75 IPS x 0.75 in. Dia. IPS Polyethylene Tee (4903217)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 10-1/2" H (GRRDH09GA20)
- DUCTMATE Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 17 1/2 in H (GRRDH16GA20)
- DUCTMATE Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 19 1/2 in H (GRRDH18GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 15-1/2" H (GRRDH14GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 5-1/2" H (GRRDH04GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 13-1/2" H (GRRDH12GA20)
- ZORO SELECT 304SS Perforated Hanging Strap, 10 ft. L (24SS10-10)
- Ductmate Plumbing Accessories