Shop All Access Doors
Ductmate
Duct Cleaner Access Door, 13 In., Round
Mfr # GRDCI12GA
Zoro # G0392341
original price:
$95.29
9% off
new price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 13 in
- Door Width 13 in
- Material Steel
- Rough Opening Height 12 in
- Rough Opening Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRDCI12GA
- Zoro # G0392341
- UPC # 747548279337
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 13 in |
Door Width | 13 in |
Rough Opening Height | 12 in |
Rough Opening Width | 12 in |
Mounting Stud Length | 1 1/2 in |
Door Dimensions H x W | 13 in x 13 in |
Description
Duct Access Door, Door Height 13 in, Door Shape Round, Door Thickness 7/8 in, Door Width 13 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style None, Insulation Material Fiberglass, Latch Type Thumbscrews, Material Thickness 22 ga, Maximum Temperature Rating 200 Degrees F, Mounting Stud Length 1 1/2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable, Rough Opening Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 2-3/4" T Strike with 4" Extended Lip (ETS104605)
- STRYBUC 24in Channel Balance (62FC-24C-5)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 12 VDC Duronodic Dark Bronze (7100-310-313-00)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-36)
- DUCTMATE Access Door, 20 In. H, 20 In. W, Tab-In (GRFDH20GA)
- DUCTMATE Access Door, 14 In. H, 14 In. W, Uncoated (GRD1212ULBI)
- DUCTMATE Access Door, 10 In. W, 10 In. H, Cammed (GRFDC10GA)
- DUCTMATE Access Door, 12 In. H, 12 In. W, Uncoated (GRD1010ULBI)
- DUCTMATE Access Door, 14 In. W, 10 In. H, Uncoated (GRD128ULBI)
- DUCTMATE Access Door, 14 In. W, 14 In. H, Cammed (GRFDC14GA)
- DUCTMATE Access Door, 11 In. W, 7 In. H, Steel (GRD106F2GA)
- Ductmate Doors