Shop All Access Doors
Ductmate
Access Door, 8 In. H, 8 In. W, Uncoated
Mfr # GRD66ULBI
Zoro # G1750691
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 8 in
- Door Width 8 in
- Material Steel
- Rough Opening Height 6 in
- Rough Opening Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRD66ULBI
- Zoro # G1750691
- UPC # 747548274318
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 8 in |
Door Width | 8 in |
Rough Opening Height | 6 in |
Rough Opening Width | 6 in |
Mounting Stud Length | 1 1/2 in |
Description
Duct Access Door, Door Height 8 in, Door Shape Square, Door Thickness 1/2 in, Door Width 8 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style None, Insulation Material Not Applicable, Latch Type Thumbscrews, Material Thickness 11 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 1 1/2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Balance Top Sash Guide (60-648)
- ELESA Levelling feet for ground mounting, LV.F-80-14-AS-SST-M16x148 (LV.F-SST)
- JOHNSON HARDWARE 60 In. Double Wheel Sliding Door Hardware (2200F602)
- ZORO SELECT Latch Magnet, 12 lb. Pull (3DYC7)
- DUCTMATE Observation Access Door, PR (GRDOI1612GA)
- DUCTMATE Access Door, 18 In. W, 18 In. H, Cammed (GRFDC18GA)
- DUCTMATE Access Door, 16 In. H, 16 In. W, Tab-In (GRFDH16GA)
- DUCTMATE Observation Access Door, 11 In. W, 7 In. H (GRDO106GA)
- DUCTMATE Access Door, 19 In. W, 15 In. H, Steel (GRD1814F2GA)
- DUCTMATE Access Door, 6 In. W, 6 In. H, Cammed (GRFDC6GA)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001010)
- Ductmate Access Doors